Shop All Staplers and Tackers
Dewalt
Hammer Tacker, Manual, Hvy Duty, 27/64in
Mfr # DWHTHT450
Zoro # G7418433
$33.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Power Source Manual
- Duty Rating Heavy Duty
- Staple Type Heavy Duty Narrow Crown
- Staple Capacity 168
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWHTHT450
- Zoro # G7418433
- UPC # 076174701609
- Country of Origin Taiwan, Province of China
- Category Staplers and Tackers
Dimensions
Crown Width | 27/64 in |
Leg Length | 3/8 in, 5/16 in, or 1/2 in |
Nail Length | Staples Only |
Overall Length | 14 in |
Fits Wire Dia. | Not Specified |
Overall Width | 1 37/100 in |
For Staple Leg Length | 3/8 in, 1/2 in |
For Staple Width | 3/8 in |
Overall Length Range | 8 to 15 In |
Overall Height | 3 3/4 in |
Description
If you need a tool that can withstand high-volume usage, the DEWALT DWHTHT450 Hammer Tacker is just what you are looking for. It has a lightweight die-cast aluminum housing and an anti-jam magazine. The body of this stapler is made of yellow die cast aluminum, which makes it strong and durable. This heavy duty narrow crown staple is ideal for general purpose applications. The product's leg length can be adjusted to 3/8 in., 5/16 in., or 1/2 in.. With a duty rating of heavy duty, this manual hammer tacker has an overall length of 14 in.. If you want a sturdy stapler that can keep up with your fast pace, get the DEWALT DWHTHT450 Hammer Tacker today.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Puller, 6 to 9 ton, 2 or 3 Jaw (4YT17)
- RIDGID Cutters, Cutter, 1" C (57013)
- URREA High Leverage Wrench, 46Mm opening dimension. (2646MHL)
- CLEVELAND 118° Solid Carbide Stub Length Drill Cleveland 1767 Bright Carbide RHS/RHC 9/64 (C89681)
- DEWALT Carbon Fiber Hmr Tacker (DWHT75900)
- DEWALT Multi-Tacker, Manual, 7-1/4"L, 1/2" Crown W (DWHTTR510)
- DEWALT 18 Ga. 3/8 in. Multi-Tacker (DWHT75021)
- DEWALT Staple Gun, Manual, Heavy Duty, Narrow Crwn (DWHTTR130LH)
- DEWALT Carbon Fiber Staplr 18Ga (DWHT80276)
- DEWALT Staple/Nail Gun, Manual, Hvy Duty, 27/64in (DWHTTR350)
- SUREBONDER Cable Tacker and Stapler, Heavy Duty (5650)
- Dewalt Staplers and Tackers