Shop All Claw, Rip & Framing Hammers
This Product is Discontinued
Dewalt
Hammer, Rip Claw, 22 oz., 15-7/8" L (Discontinued)
Mfr # DWHT51064
Zoro # G6125360
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Type Rip Claw
- Head Weight (Oz.) 22.0
- Handle Steel with Rubber Grip
- Face Checkered
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT51064
- Zoro # G6125360
- UPC # 076174510645
- Country of Origin Taiwan, Province of China
- Category Claw, Rip & Framing Hammers
Dimensions
Face Dia. (In.) | 1 1/4 in |
Overall Length (In.) | 15 7/8 in |
Face Diameter | 1 3/8 in |
Head Length | 5 1/2 in |
Handle Length | 8 1/4 in |
Description
The DEWALT DWHT51064 Rip Claw Hammer is a great tool for those who need to rip nails and remove boards. With a 22 oz. head weight, this hammer will provide the power you need to get the job done. The steel handle has a rubber grip for comfort and durability. The checkered face allows you to keep your grip as you strike, reducing slippage and making it easier to hit the nail squarely every time. This claw hammer has an overall length of 15 7/8 in., making it easy to use with precision and control. If you are looking for a quality hammer that can stand up to frequent use, then this is the one for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.