Shop All Claw, Rip & Framing Hammers
This Product is Discontinued
Dewalt
Hammer, Rip Claw, 16 oz., 13-1/4 L (Discontinued)
Mfr # DWHT51048
Zoro # G6125388
Not eligible for select promotions
This Product is Discontinued
Key Features
- Type Rip Claw
- Head Weight (Oz.) 16.0
- Handle Steel with Rubber Grip
- Face Smooth
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT51048
- Zoro # G6125388
- UPC # 076174510485
- Country of Origin Taiwan, Province of China
- Category Claw, Rip & Framing Hammers
Dimensions
Face Dia. (In.) | 1 1/4 in |
Overall Length (In.) | 13 1/4 in |
Overall Length | 13 in |
Face Diameter | 1 1/4 in |
Head Length | 4 3/4 in |
Handle Length | 7 1/2 in |
Description
The DEWALT DWHT51048 16 oz. Rip Claw Hammer is the tool you need for your next project. It has a steel handle with rubber grip, making it comfortable to use for long periods of time. The rip claw hammer has a smooth face and is made of steel. It also has a 1 1/4" face diameter and 13 1/4" overall length. This lightweight hammer weighs only 16 oz., which means you can work comfortably without straining your muscles or joints. Equip yourself with the DEWALT DWHT51048 Rip Claw Hammer when working on your next project, as it will make your job easier.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.