Shop All Drive Pin Anchors
Dewalt
Hammer Drive Pin Nail Drive Anchor, 9/64" Dia., 1-1/4" L, Steel Zinc Plated, 100 PK
Mfr # 50298-PWR
Zoro # G2824319
original price:
$9.19
13% off
new price: $7.99
/pk 100, $0.08/ea
$7.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Not Graded Material Grade/Class
- Promotion Restriction Not eligible for promotion
- Compatible Material Concrete
- Anchor Diameter 9/64"
- Sub-Brand Hammer Drive Pin
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # 50298-PWR
- Zoro # G2824319
- UPC # 753526014272
- Country of Origin China
- Category Drive Pin Anchors
Dimensions
Anchor Diameter | 9/64" |
Overall Length | 1-1/4" |
Minimum Installation Depth | 1-1/4" |
Shank Length | 1 1/4 in |
Washer Outside Diameter | 0.375 in |
Head Diameter | 0.25 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Nail Drive Anchor |
Compatible Material | Concrete |
Sub-Brand | Hammer Drive Pin |
Material | Steel |
Finish | Zinc Plated |
Head Style | Flat |
Pin Material | Steel |
Anchor Head Style | Flat |
Pin Anchor Type | Drive Pin |
Removable | Permanent |
Head Type | Flat |
Anchor Material | Steel |
System of Measurement | Inch |
Material Grade/Class | Not Graded |
Pin-Drive Anchor Type | Fixed Nail-Drive Anchor |
Manufacturer Location | Globally Sourced |
Description
Drive Pin, Anchor Diameter 9/64 in, Overall Length 1 1/4 in, Thread Size Not Applicable, Thread Length Not Applicable, Anchor Material Steel, Pin Material Steel, Finish Zinc Plated, Head Type Flat, Head Diameter 0.25 in, Nut Width Not Applicable, Washer Outside Diameter 0.375 in, Drill Bit Size Not Applicable, Minimum Installation Depth 1 1/4 in, Maximum Material Thickness Not Applicable, Pin-Drive Anchor Type Fixed Nail-Drive Anchor, System of Measurement Inch, Compatible Material Concrete
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Collated Finishing Nail, 2-1/2 in L, 15 ga, Coated, Flat Head, 35 Degrees, 2500 PK (DCA15250-2)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , 316 Stainless Steel Plain Finish, 5 PK (Z0468-316)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 100 PK (M07150.060.0025)
- ZORO SELECT Top Lock Distorted Thread Lock Nut, 3/4"-10, Steel, Grade C, Phosphate and Oil, 53/64 in Ht, 10 PK (U12120.075.0001)
- DEWALT Hammer Drive Pin Nail Drive Anchor, 9/64" Dia., 3/4" L, Steel Zinc Plated, 100 PK (50294-PWR)
- DEWALT Hammer Drive Pin Nail Drive Anchor, 9/64" Dia., 1" L, Steel Zinc Plated, 100 PK (50296-PWR)
- DEWALT Zamac Nailin Nail Drive Anchor, 3/16" Dia., 7/8" L, Alloy Steel Zinc Plated, 100 PK (02802-PWR)
- DEWALT Nylon Nailin Nail Drive Anchor, 1/4" Dia., 1-1/2" L, Nylon Plain, 100 PK (02542-PWR)
- DEWALT Spike Nail Drive Anchor, 3/16" Dia., 2-1/2" L, Steel Zinc Plated, 100 PK (05508-PWR)
- DEWALT Pipe Spike Nail Drive Anchor, 1/4" Dia., 1-3/4" L, Steel Zinc Plated, 100 PK (03755-PWR)
- ZORO SELECT Nail Drive Anchor, 1/4" Dia., 1/8" L, Aluminum 1000 PK (14125ABA)
- Dewalt Concrete Anchors