Shop All Cast-In Anchor Inserts
Dewalt
Wood-Knocker Vertical Cast-In Place Insert Anchor, 2 3/8 in Dia., 2 in L, Steel Zinc Plated, 100 PK
Mfr # PFM2521250
Zoro # G2757367
product price: $244.99
/pk 100, $2.45/ea
Free Shipping & Returns
Not eligible for select promotions
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- For Use In Concrete; Wood
- Mount Type Vertical
- Anchor Diameter 2 3/8 in
- Fastener Finish Zinc Plated
- Body Length 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PFM2521250
- Zoro # G2757367
- UPC # 075352303031
- Country of Origin China
- Category Cast-In Anchor Inserts
Dimensions
Anchor Diameter | 2 3/8 in |
Body Length | 2 in |
Internal Thread Size | 5/8"-11 |
Head Width | 2.38 in |
Compatible Hole Diameter | 0.625 in |
Compatible Rod Thread Size | 5/8"-11 |
Description
Threaded Rod Anchor, Anchor Diameter 5/8 in, Body Length 2 in, Compatible Rod Thread Size 5/8 In.-11, Finish Zinc Plated, Sleeve Color Red, Insert Material Steel, System of Measurement Inch, Compatible Hole Diameter 0.625 in, Compatible Material Concrete, Compatible with Grainger Part Number 49XH57, Compatible with Manufacturer Model Number DWHT51054, Drill Bit Size Not Applicable, Drive Type Hex, Head Width 2.38 in, Industry Standards ESR-3657, FM Approved, ICC-ES AC446, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.265 in L, Steel Body, 1000 PK (SD42BS)
- ZORO SELECT Grade 8, 7/16"-14 Flange Bolt, Plain Steel, 1 in L, 25 PK (822625G)
- DISCO Sheet Metal Screw, M6 x 20 mm, Gray Stainless Steel Hex Head Phillips Drive (11133PK)
- ZORO SELECT Cotter Pin, Ext Png, 3/32Dx1-3/4" L, PK1000 (2UHN4)
- DEWALT Wood-Knocker Vertical Cast-In Place Insert Anchor, 2 3/8 in Dia., 2 in L, Carbon Steel ZInc Plated (PFM2521150)
- DEWALT Wood-Knocker Vertical Cast-In Place Insert Anchor, 2 3/8 in Dia., 2 in L, Carbon Steel ZInc Plated (PFM2521200)
- DEWALT BangIt Vertical Rod Hanger, 1/2 in Dia., 3-3/8 in L, Carbon Steel Zinc Plated, 100 PK (07544-PWR)
- DEWALT BangIt Vertical Rod Hanger, 3/8 in Dia., 3-3/8 in L, Carbon Steel Zinc Plated, 100 PK (07542-PWR)
- RED HEAD Cast-In Place Insert Anchor, 5/8" Dia., 6 in L, 20 PK (HBU-38)
- Dewalt Cast-In Anchor Inserts