Shop All Cordless Hammer Drills
Dewalt
Hammer Drills
Mfr # DCD1007WW1
Zoro # G612530350
product price: $435.99
/ea
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V
- Chuck Size 1/2 in
- Includes Hammer Drill Kit
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD1007WW1
- Zoro # G612530350
- UPC # 885911962940
- Country of Origin China
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20V |
Includes | Hammer Drill Kit |
Brushless Motor | Yes |
Series | 20V MAX* XR |
Modes of Operation | Hammer Only |
Item | Hammer Drills |
Battery Series | 20V MAX |
Chuck Style | 1/2 in |
Power Source | Cordless |
Description
Hammer Drills, Voltage 20V, Chuck Size 1/2 in, Brushless Motor Yes, Battery Series 20V MAX, Chuck Style 1/2 in, Includes Hammer Drill Kit
Documents & Resources
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METABO Angle Grinder 4-1/2"/5" HT 9600 RPM (T 13-125)
- WELLER Crescent 14 mm X 1/2 in. drive Metric 6 Point Impact Socket 1 pc (CIMS14N)
- IRWIN End Cutting Nippers, 8 In. (2078318)
- WILLIAMS Locking Extension Bar 3/8" Dr, 12" L, 1 Pieces, Chrome plated (31026)
- DEWALT Cordless Hammerdrill, 20V w/Bonus Battery (DCD799D1/DCB203)
- DEWALT 20V MAX* 1-1/8 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer (Tool Only) (DCH263B)
- DEWALT 60V MAX* 1-3/4 in. Brushless Cordless SDS MAX Combination Rotary Hammer Kit (DCH614X2)
- DEWALT Cordless Hammer Drill, 20.0V, 5.0Ah (DCD996P2/DWST17820)
- DEWALT 20.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (DCD996B)
- DEWALT 60V MAX* 1-3/4 IN. SDS Max Brushless Combination Rotary Hammer (Tool Only) (DCH614B)
- PORTER-CABLE 20V MAX* Cordless Hammer Drill (Tool Only) (PCC620B)
- Dewalt Cordless Hammer Drills