Shop All Cordless Hammer Drills
Dewalt
Hammer Drills
Mfr # DCD1007B
Zoro # G212530309
product price: $310.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V
- Chuck Size 1/2 in
- Brushless Motor Yes
- Cordless Tool Kit Contents Bare Tool
- Series 20V MAX* XR
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD1007B
- Zoro # G212530309
- UPC # 885911802871
- Country of Origin China
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Details
Promotion Restriction | Not eligible for promotion |
Voltage | 20V |
Brushless Motor | Yes |
Cordless Tool Kit Contents | Bare Tool |
Series | 20V MAX* XR |
Item | Hammer Drills |
Power Source | Cordless |
Modes of Operation | Hammer Only |
Chuck Style | 1/2 in |
Battery Series | 20V MAX |
Description
Hammer Drills, Voltage 20V, Chuck Size 1/2 in, Brushless Motor Yes, Cordless Tool Kit Contents Bare Tool, Battery Series 20V MAX, Chuck Style 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Ratcheting Wrench, Head Size 36mm (JSCVM36T)
- ZORO SELECT Drill Bushing, Type H, Drill Size O (H3216IO)
- MILWAUKEE TOOL 8" 8/12 TPI SAWZALL Blades (50 Pk) (48-01-6093)
- PRECISION TWIST DRILL R18P HSS BRT 118D Jobber Drill ANSI N29 N29 (R18PN29)
- DEWALT Cordless Hammer Drill, 20.0V, 7-1/2In L (DCD997CB)
- DEWALT Cordless Hammer Drill, 20V DC, 1/2" Chuck (DCD805D2)
- DEWALT Cordless Hammerdrill, 12.0V, Chuck 3/8 (DCD706F2)
- DEWALT 20V MAX* 1 in. XR(R) Brushless Cordless SDS PLUS L-Shape Rotary Hammer Kit (DCH273P2)
- DEWALT 20V MAX* 1-1/8 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer Kit (DCH263R2)
- DEWALT 20V Hammer Drill, Battery Included, 1/2 in Chuck (DCD797B / DCB203)
- MILWAUKEE TOOL 12.0 V Hammer Drill, Battery Included, 3/8 in Chuck (2408-22, 2351-20)
- Dewalt Cordless Tools