Shop All Hammer Drill Bits
This Product is Discontinued
Dewalt
Hammer Drill Stop Bit, SDS Plus, 5/8"x3/4" (Discontinued)
Mfr # PPA2431720
Zoro # G0747813
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Shank Shape SDS Plus
- Shank Size 25/64 in
- Decimal Equivalent 0.3906
- Drilling Length 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # PPA2431720
- Zoro # G0747813
- UPC # 075352307114
- Country of Origin China
- Category Hammer Drill Bits
Dimensions
Shank Size | 25/64 in |
Drilling Length | 3/4 in |
Overall Length | 3 3/4 in |
Maximum Drilling Depth | 3/4 in |
Bit Dia. | 5/8" |
Drill Bit Size | 5/8 in |
Shank Diameter | 5/8 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hammer Drill Stop Bit |
Shank Shape | SDS Plus |
Decimal Equivalent | 0.3906 |
Cutting Direction | Right Hand |
Number of Pieces | 1 |
Number of Cutter Heads | 2 |
Percussion Rated | Yes |
For Use With - Drills | Rotary Hammer |
Impact Rated | No |
Primary Material Application | Concrete, Masonry |
Finish - Machining | Bright (Uncoated) |
Measurement System | Fractional Inch |
For Tool Type | Rotary Hammer |
Material - Machining | Carbide Tipped |
Shank Type - Machining | SDS Plus |
For Use With | Rotary Hammer |
Description
Hammer Drill Stop Bit, SDS Plus, 5/8 in Drill Bit Size, 3 3/4 in Overall Length, Bright (Uncoated), Maximum Drilling Depth 3/4 in, Shank Diameter 5/8 in, Number of Cutter Heads 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.