Shop All Cordless Hammer Drills
Dewalt
Hammer Drill Kit, 20.0V, 1/2" Chuck
Mfr # DCD797D2/DCB203
Zoro # G9136414
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V
- Chuck Size 1/2 in
- Battery Capacity 2.0 Ah
- Includes Charger, Kit Box, (3) Batteries
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD797D2/DCB203
- Zoro # G9136414
- Country of Origin Multiple
- Category Cordless Hammer Drills
Dimensions
Chuck Size | 1/2 in |
Tool Length | 7 1/2 in |
Overall Height | 9 11/16 in |
Overall Width | 7 in |
Description
Cordless Hammer Drill Kit, Voltage 20V, Cordless Drill Class Compact Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Number of Speed Settings 4, Number of Clutch Settings 13, Blows per Minute 0 to 34,000, Maximum Blows per Minute 34,000 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, (1) Charger, (3) Batteries, Battery Capacity 2.0 Ah, Battery Model Number DCB203, Battery Series 20V MAX, Charger Included Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 3/8 in Drive Hex Socket Bit Metric 3 mm Tip, 3 in L (41402)
- EAZYPOWER Flexible Extension, 1/4", 1/4", 24" (73629)
- INSIZE Dial Indicator, AGD 2, 0.0001" Graduations (2315-05)
- PRECISION INSTRUMENTS 1/2 Dr Split Beam Torque Wrench (C3R250F)
- DEWALT Cordless Hammer Drill, 20V DC, 1/2" Chuck (DCD805D2)
- DEWALT 20V MAX* 1-1/8 in. Brushless Cordless SDS PLUS D-Handle Rotary Hammer (Tool Only) (DCH263B)
- DEWALT Drill, Cordless, 20V, Bonus Battery (DCD800B/DCB203)
- DEWALT Cordless Hammerdrill, 12.0V, Chuck 3/8In, Voltage: 12.0 V (DCD706B)
- DEWALT 20.0 V Hammer Drill, Bare Tool, 1/2 in Chuck (DCD996B)
- DEWALT Cordless Hammerdrills, 20V DC, 2.0 Ah Batt (DCD799D1)
- MAKITA XGT Cordless Rotary Hammer (GRH06PM)
- Dewalt Cordless Tools