Shop All Cordless Drills
Dewalt
Hammer Drill, 1/2 in Chuck, 20V, Battery
Mfr # DCD999B/DCB205CK
Zoro # G107204001
product price: $476.99
/ea
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Voltage 20V
- Battery Capacity 5.0 Ah
- Brushless Motor Yes
- Series 20V MAX*
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCD999B/DCB205CK
- Zoro # G107204001
- Country of Origin Multiple
- Category Cordless Drills
Dimensions
Chuck Size | 1/2 in |
Overall Width | 8 13/16 in |
Tool Length | 8 1/2 in |
Overall Height | 4 in |
Description
Cordless Hammer Drill Kit, Voltage 20V, Cordless Drill Class Premium, Chuck Size 1/2 in, Drilling Capacity in Concrete 1/2 in, Drilling Capacity in Wood 4 in, Number of Speed Settings 3, Number of Clutch Settings 11 + Hammer, Blows per Minute 0 to 38,250, Maximum Blows per Minute 38,250 bpm, Minimum Blows per Minute 0 bpm, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare tool, (1) Battery, (1) Charger, Battery Capacity 5.0 Ah, Battery Model Number DCB205, Battery Series 20V MAX
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 7/8"-9 Carbon Steel Left Hand Hex Die (DWTHX789LH)
- TITAN Impact Socket Universal Joint Set, 3 Piece (TIT40160)
- DEWALT Miter Saw Stand Extension Support (DW7028)
- EMPIRE LEVEL Carbide Tipped Scriber (27023)
- DEWALT Cordless Drills, 1250 RPM Max. Speed (DCD445B)
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD771C2)
- DEWALT Cordless Right Angle Drill Kit, 60.0V, Series: 60V MAX(R) (DCD130T1/ DCG412B)
- DEWALT 1/2 in, 20V DC Cordless Drill, Battery Included (DCD991P2)
- DEWALT 1/2 in, 60V DC Cordless Drill, Battery Included (DCD460T1)
- DEWALT Cordless Stud and Joist Drill, 60.0V (DCD470B)
- DEWALT Cordless Drill (DCD794B)
- Dewalt Cordless Drills