Shop All Hacksaw and Coping Saw Blades
Dewalt
Hacksaw Blade, 12x1-1/2 In., PK3
Mfr # DWHT20558
Zoro # G7637743
product price: $8.45
/pk 3, $2.82/ea
Not eligible for select promotions
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Metal
- Application For Cutting Metals
- Material Bi-metal
- Blade Length 12 in
- Teeth per Inch 18, 24, 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT20558
- Zoro # G7637743
- UPC # 076174205589
- Country of Origin United States
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Blade Width | 1/2 in |
Length (In.) | 12 |
Width (In.) | 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hacksaw Blade |
Hand Saw Application | Metal |
Application | For Cutting Metals |
Material | Bi-metal |
Teeth per Inch | 18, 24, 32 |
Blade Thickness | 0.028 in |
Nonsparking | No |
Thickness (In.) | .028 |
Hand Saw Blade Product Type | Hacksaw Blade |
Material Application | Metal |
Blade Material | Carbon Steel, High Speed Steel |
Non-Sparking | No |
Color | Silver, Yellow |
Description
If you need to cut metal, the DEWALT DWHT20558 Hacksaw Blade is a must-have. It is designed for cutting metals and it has 18, 24 or 32 teeth per inch. The hacksaw blade can be used with a hand saw for cutting metal. It is made of bi-metal material that is 0.028 in. thick and 12 in. long. This pack contains three blades measuring 1/2 in wide by 12 in long each, making them perfect for industrial use as well as home projects. The DEWALT Hacksaw Blade makes it easy to complete your project efficiently and effectively without having to worry about any damage to the blade itself due to its bi-metal construction.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/4"-18 NPT Carbon Steel Hex Pipe Die (DWTHXNPT14)
- CRESCENT NICHOLSON 8" Rectangular Double/Single Cut Handy File - Carded (06601NN)
- JACOBS KK Chuck Key (JCM30052AP)
- LEVITON Socket Remvbl Knob In250 (10083-00M)
- DEWALT Hacksaw Blade, 12 In., 18 TPI, PK2 (DWHT20551)
- DEWALT HACK SAW WITH HANDLE (DWHT20542)
- DEWALT Hacksaw Blade, 12 In., 24 TPI, PK2 (DWHT20552)
- DEWALT Hacksaw Blade, 10 in., 32 TPI, PK2 (DWHT20550)
- DEWALT Hacksaw Blade, 10 in., 18 TPI, PK2 (DWHT20548)
- DEWALT Hacksaw Blade, 12 In., 32 TPI, PK2 (DWHT20553)
- LENOX Cmpck Hacksaw Blade (1805722)
- Dewalt Hacksaw and Coping Saw Blades