Shop All Hacksaw and Coping Saw Blades
Dewalt
Hacksaw Blade, 12 In., 32 TPI, PK2
Mfr # DWHT20553
Zoro # G7638924
product price: $4.95
/pk 2, $2.48/ea
$4.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hand Saw Application Stainless Steel, Unhardened Tool Steel
- Application For Cutting Metals
- Blade Length 12 in
- Material Bi-metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT20553
- Zoro # G7638924
- UPC # 076174205534
- Country of Origin United States
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Blade Width | 1/2 in |
Length (In.) | 12 |
Width (In.) | 1/2 |
Details
Promotion Restriction | Not eligible for promotion |
Hand Saw Application | Stainless Steel, Unhardened Tool Steel |
Item | Hacksaw Blade |
Application | For Cutting Metals |
Material | Bi-metal |
Teeth per Inch | 32 |
Blade Thickness | 0.03125 in |
Nonsparking | No |
Thickness (In.) | 0.028 |
Features | Flexible |
Color | Silver, Yellow |
Blade Material | Steel |
Hand Saw Blade Product Type | General Purpose Hacksaw Blades |
Material Application | Metal |
Non-Sparking | No |
Description
Hacksaw Blade, Blade Length 12 in, Blade Material Steel, Blade Thickness 0.03125 in, Blade Width 1/2 in, Color Silver, Yellow, Features Flexible, Hand Saw Application Stainless Steel, Unhardened Tool Steel, Hand Saw Blade Product Type General Purpose Hacksaw Blades, Material Application Metal, Non-Sparking No, Teeth per Inch 32, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL A Sa-500-60 1/2"X60deg Single Ang Cutte (90-1100)
- PROTO 1/2" Drive, Metric 36mm Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J5336MCF)
- CHICAGO-LATROBE Screw Machine Drill Bit, 5/16 in Size, 118 Degrees Point Angle, Solid Carbide, Spiral Flute (78716)
- AIR FOXX Kufo Seco 3HP UFO-102B Bag Dust Collector (UFO-102B)
- DEWALT Hacksaw Blade, 10 in., 24 TPI, PK2 (DWHT20549)
- DEWALT Hacksaw Blade, 12 In., 18 TPI, PK2 (DWHT20551)
- DEWALT HACK SAW WITH HANDLE (DWHT20542)
- DEWALT Hacksaw Blade, 12x1-1/2 In., PK3 (DWHT20558)
- DEWALT Hacksaw Blade, 10 in., 18 TPI, PK2 (DWHT20548)
- DEWALT Hacksaw Blade, 12 In., 24 TPI, PK2 (DWHT20552)
- FIELD TOOL SUPPLY CO HSS Import Power Hacksaw Blade , 12 x 1, 10TPI (3811210)
- Dewalt Hacksaw and Coping Saw Blades