Shop All Hacksaw and Coping Saw Blades
Dewalt
Hacksaw Blade, 12 In., 24 TPI, PK2
Mfr # DWHT20552
Zoro # G7635941
Not eligible for select promotions
$4.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hand Saw Application Stainless Steel, Unhardened Tool Steel
- Application For Cutting Metals
- Blade Length 12 in
- Material Bi-metal
- Blade Width 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWHT20552
- Zoro # G7635941
- UPC # 076174205527
- Country of Origin United States
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Blade Width | 1/2 in |
Width (In.) | 1/2 |
Length (In.) | 12 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hacksaw Blade |
Hand Saw Application | Stainless Steel, Unhardened Tool Steel |
Application | For Cutting Metals |
Material | Bi-metal |
Teeth per Inch | 24 |
Blade Thickness | 0.03125 in |
Nonsparking | No |
Thickness (In.) | 0.028 |
Features | Flexible |
Material Application | Metal |
Hand Saw Blade Product Type | General Purpose Hacksaw Blades |
Non-Sparking | No |
Color | Silver, Yellow |
Blade Material | Steel |
Description
If you need to cut metal, the DEWALT DWHT20552 Hacksaw Blade is a tool you will want to have on hand. The blade's bi-metal construction makes it durable and efficient. With 24 teeth per inch, this hacksaw blade cuts through metals like butter. It has a 12 in. length and 1/2 in. width, with 0.028 in thickness making it suitable for use with hand saws and metal cutting machines alike. This package contains two blades which are great for any DIYer or professional looking to get their hands dirty at work or home. The DEWALT DWHT20552 Hacksaw Blade is an essential item that should be included in your toolbox collection today.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Thread Plug Gage, Thread Size M8x1.25 (4130-8)
- ASTRO PNEUMATIC RIVETER 1/4" HD CAP SD HYD HAND (AO1426)
- MAYHEW Cats Paw Screwdriver Style Pry Bar Set, 4 Piece (MAY66302)
- WELLER Crescent X6 3/8 in. drive Metric and SAE 12 Point Socket and Ratchet Set 25 pc (CX6PT25)
- DEWALT Hacksaw Blade, 12 In., 32 TPI, PK2 (DWHT20553)
- DEWALT Hacksaw Blade, 10 in., 32 TPI, PK2 (DWHT20550)
- DEWALT Hacksaw Blade, 10 in., 24 TPI, PK2 (DWHT20549)
- DEWALT Hacksaw Blade, 12 In., 18 TPI, PK2 (DWHT20551)
- DEWALT Hacksaw Blade, 12x1-1/2 In., PK3 (DWHT20558)
- DEWALT HACK SAW WITH HANDLE (DWHT20542)
- REMGRIT Hack Saw Blade, Medium, 10" x 3/4" (GH10)
- Dewalt Cutting and Shaping Tools