Shop All Hacksaw and Coping Saw Blades
This Product is Discontinued
Dewalt
Hacksaw Blade, 12 In., 24 TPI, PK10 (Discontinued)
Mfr # DWHT20567
Zoro # G7640166
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Hand Saw Application Metal
- Application For Cutting Metals
- Blade Length 12 in
- Material Bi-metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT20567
- Zoro # G7640166
- UPC # 076174205671
- Country of Origin United States
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 12 in |
Blade Width | 1/2 in |
Width (In.) | 1/2 |
Length (In.) | 12 |
Details
Promotion Restriction | Not eligible for promotion |
Hand Saw Application | Metal |
Item | Hacksaw Blade |
Application | For Cutting Metals |
Material | Bi-metal |
Teeth per Inch | 24 |
Blade Thickness | 0.028 in |
Nonsparking | No |
Thickness (In.) | 0.028 |
Description
Hacksaw Blade, Blade Length 12 in, Blade Thickness 0.028 in, Blade Width 1/2 in, Hand Saw Application Metal, Teeth per Inch 24, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.