Shop All Hand Saws
Dewalt
Hacksaw, 12 In. L, Rubber Handle, 2 pcs.
Mfr # DWHT20547L
Zoro # G1804586
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Hand Saw Application Metal
- Length 12 in
- Blade Length 12 in
- Teeth per Inch 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 12 in |
Blade Length | 12 in |
Manufacturers Warranty Length | Limited Lifetime |
Throat Depth | 4 3/4 in |
Blade Width | 1/4 in |
Overall Length | 17 in |
Description
Hacksaw, Blade Length 12 in, Blade Material Bi-Metal, Blade Width 1/4 in, Features 45 Degrees Or 90 Degrees Blade Angle Used For Standard And Flush Cuts, Hacksaw Front Handle Becomes A Pistol Grip Jab, High Tension Securely Holds The Blade Up To 330lbslow Profile For Cutting In Tight Spaces, Long Reach Blade Attaches To The Front Frame For Long Reach, Frame Material Metal; Plastic, Hand Saw Application Metal, Hand Saw Product Type General Purpose Hacksaws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C-2/50/10 Keyless Drill Chuck (1F612)
- STEELWORKS 2-1/4 in. W X 48 in. L Steel Slotted Angle (11118)
- WESTWARD 3-1/4" HSS Bright Jobber Length Drill Bit (6NRW5)
- PROTO 3/8 in Drive, 7/16" Spline SAE Socket, 12 Points (J5214SPL)
- DEWALT Stanley Consumer Tools 248649 Single Edge Pull Saw (248649)
- DEWALT Hand Saw, 20-1/2" L, 1/32" Blade Width (DWHT20545L)
- DEWALT Hand Saw, 20-1/2" L, 1/32" Blade Width (DWHT20544L)
- DEWALT PULL SAW 2EG 10"" 7/14TPI (DWHT20216)
- DEWALT PULL SAW 1EDGE 10"" 14TPI (DWHT20215)
- DEWALT 10 Steel Flush Cut Reversing Back Saw 13 1 (DWHT20000)
- FISKARS Hand Saw, 20 in Blade L, PVC/Wood (730710-1001)
- Dewalt Cutting and Shaping Tools