Shop All Rotary and Straight Line Laser Levels
Dewalt
Hack Saw Blade, Steel/Carbide, 10 in., PK3
Mfr # DWHT20555
Zoro # G7639633
product price: $6.79
/pk 3, $2.26/ea
$6.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Nonsparking No
- Blade Thickness 0.028 in
- Thickness (In.) 14
- Teeth per Inch 18, 24, 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT20555
- Zoro # G7639633
- UPC # 076174205558
- Country of Origin United States
- Category Rotary and Straight Line Laser Levels
Dimensions
Blade Length | 10 in |
Width (In.) | 1/2" |
Blade Width | 1/2 in |
Length (In.) | 10 |
Details
Promotion Restriction | Not eligible for promotion |
Item | Hacksaw Blade |
Nonsparking | No |
Blade Thickness | 0.028 in |
Thickness (In.) | 14 |
Teeth per Inch | 18, 24, 32 |
Material | Steel/Carbide |
Hand Saw Application | Stainless Steel, Unhardened Tool Steel |
Application | For Cutting Metal |
Type | Hack Saw |
Blade Material | Carbon Steel, High Speed Steel |
Non-Sparking | No |
Hand Saw Blade Product Type | Hacksaw Blade |
Material Application | Metal |
Color | Silver, Yellow |
Description
This DEWALT DWHT20555 Hack Saw Blade is the perfect accessory for cutting metal. It will make quick work of any task you put it to. The blades are made of steel and carbide, making them resistant to rust and corrosion. Each blade has 18, 24 or 32 teeth per inch. The hacksaw blade has a thickness of 0.028 in., a length of 10 in., and a width of 1/2 in.. Its hand saw application makes it compatible with most hacksaws on the market today. For all your metal cutting needs, this DEWALT Hack Saw Blade is the right tool for the job.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE HAND TRUCKS Milwaukee 48-39-0518 Band Saw Blade, 14 TPI, 35-3/8 in L, Bi-Metal (48-39-0518)
- STANLEY ENGINEERED FASTENING Rivet Nut Tool, 6/32, 8/32, 10/24, 1/4 In (PNT310-I)
- RIDGID Replacement Pipe Cutter Wheel, Steel (33220)
- BLACK & DECKER Kerf Plate (146726-02)
- DEWALT CROSS LINE AND PLUMB SPOTS LASER (DW0822)
- DEWALT Hacksaw Blade, Bi-Metal, 12in., 18 TPI, PK10 (DWHT20566)
- DEWALT 12V MAX* 2 Spot Cross Line Green Laser (DW0822LG)
- DEWALT 12V MAX* 5 Spot Green Laser (DW085LG)
- DEWALT 12V MAX* Compatible 5 Spot + Cross Line Red Laser (DW0825LR)
- DEWALT DeWALT® DW088K-QU Self-Leveling Cross Line Laser 100ft. Range (DW088K-QU)
- BOSCH 2 beam Self Leveling Cross-Line Laser 65 ft. 5 pc (GLL50-20)
- Dewalt Levels, Compasses, and Plumb Bobs