Shop All Demolition Hammer Accessories
Dewalt
Ground Rod Driver
Mfr # DW5958
Zoro # G7639362
product price: $72.45
/ea
$72.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Overall Length (In.) 10 3/4 in
- Application Driving Ground Rods
- Length (In.) 5/8 - 3/4
- Non-Sparking No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW5958
- Zoro # G7639362
- UPC # 028874059580
- Country of Origin United States
- Category Demolition Hammer Accessories
Dimensions
Overall Length (In.) | 10 3/4 in |
Length (In.) | 5/8 - 3/4 |
Shank Length | 3/4 in |
Shank Diameter | 21/32 in |
Head Width | 5/8 in |
Shank Hex Size | 3/4 in |
Maximum Drilling Depth | 6 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Breaker and Demolition Hammer Chisel |
Application | Driving Ground Rods |
Non-Sparking | No |
For Tool Type | Rotary Hammer |
Measurement System | Fractional Inch |
Chisel Collar Shape | Round |
Cutting Direction | Right Hand |
Shank Type - Machining | Hex |
Cutting Application | Driving Ground Rods |
Chisel Type | Pin/Spike Driver |
Finish - Machining | Bright (Uncoated) |
Material - Machining | Steel |
Primary Material Application | Concrete |
Decimal Equivalent | 0.6 |
Description
Breaker and Demolition Hammer Chisel, Chisel Type Pin/Spike Driver, Shank Type - Machining Hex, Shank Diameter 21/32 in, Shank Hex Size 3/4 in, Shank Length 3/4 in, Measurement System Fractional Inch, Head Width 5/8 in, Chisel Collar Shape Round, For Tool Type Rotary Hammer, Maximum Drilling Depth 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOMELON Measuring Wheel, Counter (MK6012)
- YG-1 TOOL CO Point SV525 H-Coated Premium Cobalt SV (SV525120)
- WESTWARD Tape Measure, 35 ft. L Blade, Steel (55MN53)
- TOUGH GUY Cement Finishing Brush, Black, 24 In, Construction: Wood (1YXC8)
- DEWALT 1-1/8 in. HEX Chisel Bits (DWA5961)
- DEWALT 3" x 12" Scaling Chisel 3/4" Hex x 21/32" Round Spline Shank (DW5775)
- DEWALT 1" x 12" Cold Chisel SDS Max Shank (DW5834)
- DEWALT 1-1/8 in. HEX Self Sharpening Chisel Bits (DWA5962)
- DEWALT 10" Bushing Tool SDS Max Shank (DW5843)
- DEWALT 1" x 18" Cold Chisel SDS Max Shank (DW5835)
- WESTWARD Bull Point Chisel, SDS Max, L 18 In. (22UV10)
- Dewalt Demolition Hammer Accessories