Shop All Rotary and Straight Line Laser Levels
Dewalt
Grn Laser Kit w/ Bonus Battery
Mfr # DCLE34031D1/DCB203
Zoro # G711494836
original price:
$846.99
31% off
Free Shipping & Returns
Not eligible for select promotions
$579.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Laser Projection Horizontal, Vertical
- Leveling Type Pendulum Self-Leveling
- Number of Beams 2
- Number of Dots 0
- Number of Lines 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCLE34031D1/DCB203
- Zoro # G711494836
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Details
Promotion Restriction | Not eligible for promotion |
Item | Laser Levels |
Laser Projection | Horizontal, Vertical |
Leveling Type | Pendulum Self-Leveling |
Number of Beams | 2 |
Number of Dots | 0 |
Number of Lines | 3 |
Laser Class | Class 2 |
IP Rating | IP54 |
Accuracy | +/-1/8 In @ 30 ft |
Includes | (1) 20V 2 AMP Battery, Charger, Kit Box |
Material | Plastic |
Features | Last Mode Memory, Pendulum Lock |
Battery Type | 20V Max |
Shop By | Hot Buys |
Includes Batteries | Batteries Included |
Bluetooth | Not Bluetooth Compatible |
Standards | CSA STD C22.2 No. 61010-1, UL STDS 61010-1 and 2595 |
Laser Beam Color | Green |
Mount Type | Mounting Bracket |
Working Range without Detector - Maximum | 100 ft |
Number of Planes | 0 |
Working Range with Detector - Maximum | 330 ft |
Level Indicators | Visual |
Description
Laser Levels, Accuracy +/-1/8 In @ 30 ft, Battery Type 20V Max, Bluetooth Not Bluetooth Compatible, Features Last Mode Memory, Pendulum Lock, Includes (1) 20V 2 AMP Battery, Charger, Kit Box, Number of Beams 2, Number of Planes 0, Number of Dots 0, Number of Lines 3, Working Range with Detector - Maximum 330 ft, Working Range without Detector - Maximum 100 ft, Mount Type Mounting Bracket, Includes Batteries Batteries Included, Leveling Type Pendulum Self-Leveling
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drill Bushing, SF, Drill Size # 16 (SF206FK)
- MECHANICS TIME SAVERS Red Wrench Holder, 12 Piece (MTSWH12R)
- K-TOOL INTERNATIONAL 1/2" Drive Impact Socket black oxide (KTI-38519)
- GREY PNEUMATIC 1/4" Drive Socket Set, 23 pcs (9723G)
- DEWALT Dot Laser, Horizontal Projection, 2 Beams (DW088CG)
- DEWALT CROSS LINE AND PLUMB SPOTS LASER (DW0822)
- DEWALT 12V MAX* 2 x 360 Green Line Laser (DW0811LG)
- DEWALT 12V MAX* 5 Spot Green Laser (DW085LG)
- DEWALT 20V MAX* Red Rotary Tough Laser (DW079LR)
- DEWALT 3 Beam Laser Pointer (DW083K)
- MAKITA Self-Leveling Cross-Line Laser (SK106DZ)
- Dewalt Rotary and Straight Line Laser Levels