Shop All Cordless Grinders
Dewalt
Grinder, Brushless, 20V, 4-1/2" Size
Mfr # DCG413R2/DWST17820
Zoro # G701209556
product price: $547.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$547.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V DC
- Handle Type Paddle Switch
- Brushless Motor Yes
- Switch Type Paddle
- Battery Capacity (2) 6.0 Ah
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCG413R2/DWST17820
- Zoro # G701209556
- Country of Origin Multiple
- Category Cordless Grinders
Dimensions
Tool Length | 12.2 in |
Spindle Thread Size | 5/8 in-11 |
Overall Length | 12 1/8 in |
Wheel Diameter | 4 1/2 in |
Description
Angle Grinder Kit, Head Type Standard Head, Grip Style Barrel Grip, Voltage 20V DC, Wheel Diameter 4 1/2 in, Brushless Motor Yes, Battery Capacity (2) 6.0 Ah, Cordless Tool Kit Contents (1) Bare Tool, (2) Batteries, (1) Charger, (1) Tool Box, Safety Features Anti-Kickback Clutch, Brake, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch Yes, Max. Speed 9,000 RPM, Spindle Thread Size 5/8 in-11, Anti-Restart Technology No, Anti-Kickback Clutch Type None
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEIN WORLD 13 Piece Extra Long Arm Torx Key Set - Tamper Resistant (12715)
- CRAFTSMAN Sockets, 6 mm S x 1/4" Drive S Metric 6 (CMMT44403)
- STANDARD ABRASIVES Buff and Blend HS Disc, A/O, 6in, VFN, PK10 (66000001165)
- EXCEL BLADES Large Round Carving Replacement Router, Carbon Steel Bits 2 pcs. 12pk. (20730)
- DEWALT Angle Grinder Kit, 20V DC, 4-1/2 in. Wheel Diameter (Battery Included) (DCG413R2)
- DEWALT Cut-Off Tool, Cordless, 20V DC, 20,000 RPM (DCS438B)
- DEWALT Angle Grinder, 20V, 4-1/2" w/BONUS BATTERY (DCG405B/DCBP520)
- DEWALT Battery Included Angle Grinder Kit, 20V DC, 4-1/2 in Wheel Dia. (DCG412P2, DCB205)
- DEWALT Bare Tool Angle Grinder, 20V DC, 4-1/2 in Wheel Diameter (DCG412B)
- DEWALT Angle Grinder Kit, 20V DC, 4-1/2 in. Wheel Diameter (Battery Included) (DCG412P2)
- BOSCH Cordless Grinder Kit, 18V (GWX18V-50PCN + GXS18V-15N15)
- Dewalt Cordless Grinders