Shop All Angle Grinders & Accessories
Dewalt
Grinder 5"20V w Bonus DCB205CK
Mfr # DCG409VSB/DCB205CK
Zoro # G511250434
product price: $670.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$670.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Switch Type Slide
- Voltage 20V DC
- Includes (1) DCG409VSB, (1) Flange, (1) Type 27 Guard, DCB101, DCB205, Hex Key, Kit Bag, Side Handle
- Battery Capacity (1) 5.0 Ah
- Brushless Motor Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCG409VSB/DCB205CK
- Zoro # G511250434
- Country of Origin Multiple
- Category Angle Grinders & Accessories
Dimensions
Angle Grinder - Wheel Dia. | 5" |
Overall Length | 13 in |
Wheel Diameter | 5 in |
Description
Grinder 5"20V w Bonus DCB205CK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Insulated Tool Set, 14 pc. (32869)
- MILWAUKEE TOOL Guide Plate for 2" Thick Wall Core Bit (48-20-5170)
- WOKIN Auto Retracting Trimming Knife (301419)
- DEWALT Cordless Impact Wrench (DCF923P2)
- DEWALT Angle Grinder, 5" Wheel Dia., Tool 14" L (DWE43214N/DWA8280HRT)
- DEWALT Grinder (DCG413H1)
- DEWALT 4-1/2 in. / 5 in. Cutting Grinder Dust Shroud Tool Kit (DWE46123)
- DEWALT 4-1/2 in. - 5 in. High-Performance Paddle Switch Grinder with No Lock-On (DWE43114N)
- DEWALT Angle Grinder, 4-1/2" Wheel Dia., 120VAC (DWE4120N/DWA8951F)
- DEWALT 5 in. Brushless Paddle Switch Small Angle Grinder with Kickback Brake, No-Lock, Variable Speed (DWE43214NVS)
- METABO Angle Grinder, Wheel 4-1/2" Dia., PK2 (603623420, 603623420)
- Dewalt Grinders & Accessories