Shop All Cordless Grinders
Dewalt
Grinder, 20V DC, 5 in Wheel Dia.
Mfr # DCG416B
Zoro # G2119121
product price: $258.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$258.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 20V DC
- No Load RPM 9,000 RPM
- Wheel Dia. 5 in
- Cordless Tool Battery Type Li-Ion
- Series 20V MAX
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCG416B
- Zoro # G2119121
- UPC # 885911682404
- Country of Origin Mexico
- Category Cordless Grinders
Dimensions
Wheel Dia. | 5 in |
Tool Length | 12 1/4 in |
Spindle Thread Size | 5/8 in-11 |
Overall Length | 12 1/4 in |
Wheel Diameter | 4 1/2 in, 5 in |
Description
Grinder, Head Type Standard Head, Grip Style Barrel Grip, Voltage 20V DC, Wheel Diameter 4 1/2 in, 5 in, For Wheel Type Type 27, Brushless Motor Yes, Cordless Tool Kit Contents (1) Bare Tool, Safety Features Anti-Kickback Clutch, Brake, Lock-Off Switch, Switch Type Paddle, Lock-Off Switch Yes, Lock-On Switch No, Brake Type Electronic, Max. Speed 9,000 RPM, Minimum Speed 9,000 RPM, Number of Speed Settings 1, Spindle Thread Size 5/8 in-11, Anti-Restart Technology No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Mini-Dynafile II Abrasive Belt Tool For 475 mm Belt (15010)
- DEWALT Shear, 20V DC, 2,450 spm, Battery (DCS496B/DCB204)
- OSG Pipe Tap, 3/8"-18, Taper, 4 Flutes, NPT (1310408)
- MALCO Replacement Blades for MC12A 12-inch Combination Cutting Classic Andy Snips (MC12ARB)
- DEWALT Cordless Grinder Kit w/Storage Box (DCG413R2/DWST33090)
- DEWALT Angle Grinder Kit, 20V DC, 4-1/2 in. Wheel Diameter (Battery Included) (DCG412P2)
- DEWALT Angle Grinder Kit, 20V DC, 4-1/2 in. Wheel Diameter (Battery Included) (DCG413R2)
- DEWALT Bare Tool Angle Grinder, 20V DC, 4-1/2 in Wheel Diameter (DCG412B)
- DEWALT Cut-Off Tool, Cordless, 20V DC, 20,000 RPM (DCS438B)
- DEWALT Battery Included Angle Grinder Kit, 20V DC, 4-1/2 in Wheel Dia. (DCG412P2, DCB205)
- MILWAUKEE TOOL Grinder Kit, Battery and Wheel (2486-22, 48-11-2450, 49-94-2000)
- Dewalt Cordless Grinders