Shop All Rotary and Straight Line Laser Levels
Dewalt
Green Beam 3 Spot Lasers
Mfr # DW083CG
Zoro # G2867930
product price: $268.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$268.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Laser Usage Environment Exterior, Interior
- Laser Projection Horizontal, Vertical
- Leveling Type Electronic Self-Leveling
- Number of Beams 3
- Number of Dots 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DW083CG
- Zoro # G2867930
- UPC # 885911492799
- Country of Origin China
- Category Rotary and Straight Line Laser Levels
Dimensions
Length | 9 5/16 in |
Width | 8 39/64 in |
Height | 4 5/16 in |
Thread Size | 1/4"-20, 5/8"-11 |
Overall Width | 8 5/8 in |
Overall Depth | 9 5/8 in |
Tripod Thread Size | 1/4"-20, 5/8"-11 |
Overall Height | 4 5/16 in |
Description
Dot Laser, Accuracy +/-1/8 in, Battery Type AA, Features 1 m Drop Rating, Locking Pendulum, Number of Beams 3, Number of Planes 0, Number of Dots 3, Number of Lines 0, Working Range without Detector - Maximum 100 ft, Mount Type Magnetic, Includes Batteries Batteries Included, Leveling Type Electronic Self-Leveling, Laser Projection Horizontal, Vertical, Laser Beam Color Green, Number of Level Vials 0, Number of Plumb Vials 0, Number of Scanning Modes 0, Total Number of Vials 0
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS ESD Safe Insulated Screwdriver Set, Slotted/Phillips Tip, 1000V insulated, 2-Piece (33532-INS)
- CLE-LINE 118° General Purpose Jobber Length Drill Cle-Line 1899 Steam Oxide HSS RHS/RHC #13 (C22700)
- POWERBUILT 3/8" Drive 10Mm Hex Bit Socket (641401)
- EMPIRE LEVEL 500 Series IBeam Level, 48 in L, 3Vial, Nonmagnetic, Aluminum, Blue (500.48)
- DEWALT ALKALINE CROSS SPOT COMBO LINE LASER (DW0822CG)
- DEWALT 12V MAX* 5 Spot Green Laser (DW085LG)
- DEWALT 5 Beam Laser Pointer (DW085K)
- DEWALT COMPACT 20V LASERS 3x361 (DCLE34031D1)
- DEWALT 12V MAX* 2 x 360 Green Line Laser (DW0811LG)
- DEWALT 12V MAX* 3 x 360 Green Line Laser (DW089LG)
- KAPRO 875 PROLASER Vector Five Line & One Plumb Dot Laser (Red) (875-Set)
- Dewalt Rotary and Straight Line Laser Levels