Shop All Grease Gun Accessories
Dewalt
Grease Gun Hose Assembly, 42In, 10000 psi
Mfr # DCGG5703-42
Zoro # G7638364
product price: $37.29
/ea
Not eligible for select promotions
$37.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose and Rigid Extensions
- Size 42 in L
- For Use With Grease Guns
- Connection 1/8 MNPT x 1/8 MNPT
- Working Pressure 10,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCGG5703-42
- Zoro # G7638364
- UPC # 885911342520
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 42 in L |
Overall Length | 9 in |
End 2 Thread Size | 1/8" |
End 1 Thread Size | 1/8" |
Details
Promotion Restriction | Not eligible for promotion |
Sub-Category | Hose and Rigid Extensions |
Item | Hose Extension |
For Use With | Grease Guns |
Connection | 1/8 MNPT x 1/8 MNPT |
Working Pressure | 10,000 psi |
Max. Pressure | 10,000 psi |
Includes | Coupler, Spring Guard |
Accessory Type | Hose Extension 42" w/ Spring Guard |
End 1 Thread Type | NPT |
Hose Type | Flexible |
Hose Material | Nylon/Polyurethane/Rubber |
Operating Pressure - Maximum | 10,000 psi |
End 2 Thread Type | NPT |
Compatible Grease Gun Type | Cordless |
Description
Hose Extension, For Use With Grease Guns, Size 42 in L, Connection 1/8 MNPT x 1/8 MNPT, Max. Pressure 10,000 psi, Working Pressure 10,000 psi, Includes Coupler, Spring Guard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 5016 CHAIN COUPLING CHAIN ASSY, Bore dia, Bore Length (100481)
- VIAIR Viair IP68 Rated 12V Cooling Fan, 80mm (95812)
- LEGACY Flexzilla 1/2"x50 ft Air Hose, 3/8" Mnpt (LEGHFZ1250YW3)
- CAMPBELL HAUSFELD Replacement Parts (GR00600AJ)
- DEWALT Grease Gun Coupler, Right Angle, 10, 000psi (DCGG5702)
- DEWALT Heavy Duty Grease Coupler For Grease Guns, 3-Jaw, 1/8 in NPT, 3 Pack (DCGG5701-3)
- DEWALT Grease Gun Hose Assembly, 24In, 10000 psi (DCGG5703-24)
- DEWALT Grease Gun Coupler, 1/8In NPT, 10000 psi (DCGG5701)
- GF&D SYSTEMS Push N Lube Grease Gun Filled, 2 oz. (40583)
- WESTWARD Coupler, 7000 PSI, 360 Deg Swivels (1ZTC8)
- LINCOLN Grease Coupler, 3-Jaw, Hydraulic, 6,000 psi Max Pressure (5852)
- Dewalt Grease Gun Accessories