Shop All Grease Gun Accessories
Dewalt
Grease Gun Hose Assembly, 24In, 10000 psi
Mfr # DCGG5703-24
Zoro # G7635257
product price: $22.05
/ea
Not eligible for select promotions
$22.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Hose and Rigid Extensions
- Size 24 in L
- For Use With 9-16"-18 Grease Guns
- Includes Spring Guard
- Max. Pressure 10,000 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCGG5703-24
- Zoro # G7635257
- UPC # 885911342537
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Size | 24 in L |
Overall Length | 9 in |
End 2 Thread Size | 1/8" |
End 1 Thread Size | 1/8" |
Details
Promotion Restriction | Not eligible for promotion |
Sub-Category | Hose and Rigid Extensions |
Item | Hose Extension |
For Use With | 9-16"-18 Grease Guns |
Includes | Spring Guard |
Max. Pressure | 10,000 psi |
Working Pressure | 10,000 psi |
Connection | 1/8 MNPT x 1/8 MNPT |
Accessory Type | Hose Extension 24" w/ Spring Guard |
Compatible Grease Gun Type | Cordless |
Hose Material | Nylon/Polyurethane/Rubber |
Hose Type | Flexible |
End 2 Thread Type | NPT |
Operating Pressure - Maximum | 10,000 psi |
End 1 Thread Type | NPT |
Description
Hose Extension, For Use With 9-16 In.-18 Grease Guns, Size 24 in L, Connection 1/8 MNPT x 1/8 MNPT, Max. Pressure 10,000 psi, Working Pressure 10,000 psi, Includes Spring Guard
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Acid Resist, Round Nozzle, 1/4In, PK50 (57866)
- BAILEY Weld-On Ports (90 deg. SAE): SAE 4 (750106)
- MTD Belt V (954-0460)
- CONTINENTAL CONTITECH 1/4" x 15 ft PVC Coupled Multipurpose Air Hose 300 psi YL (PLY02530-15-41)
- DEWALT Grease Gun Coupler, 1/8In NPT, 10000 psi (DCGG5701)
- DEWALT Grease Gun Coupler, Right Angle, 10, 000psi (DCGG5702)
- DEWALT Heavy Duty Grease Coupler For Grease Guns, 3-Jaw, 1/8 in NPT, 3 Pack (DCGG5701-3)
- DEWALT Grease Gun Hose Assembly, 42In, 10000 psi (DCGG5703-42)
- LINCOLN High-Pressure Swivel, 1,000 psi Max. Pressure, Silver (83594)
- DENDESIGNS Rigid & Flexible Grease Extension Adapter (DE1112954)
- MATRIX MANAGEMENT Prolube 43625 Flexible Grease Gun Hose, 3500 PSI, 18-inch, 1/8" NPT (43625)
- Dewalt Grease Gun Accessories