Shop All Grease Gun Accessories
Dewalt
Grease Gun Coupler, Right Angle, 10, 000psi
Mfr # DCGG5702
Zoro # G8565663
product price: $17.65
/ea
Not eligible for select promotions
$17.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sub-Category Adapters and Couplers
- For Use With Grease Guns
- Min. Burst Pressure 13,000 psi
- Connection Zerk
- Features 90 Degrees Right Angle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCGG5702
- Zoro # G8565663
- UPC # 885911342506
- Country of Origin India
- Category Grease Gun Accessories
Dimensions
Overall Width | 3 1/4 in |
Overall Height | 1 in |
Details
Promotion Restriction | Not eligible for promotion |
Sub-Category | Adapters and Couplers |
Item | Grease Coupler, Right Angle |
For Use With | Grease Guns |
Min. Burst Pressure | 13,000 psi |
Connection | Zerk |
Features | 90 Degrees Right Angle |
Working Pressure | 10,000 psi |
Max. Pressure | 10,000 psi |
Accessory Type | Grease Coupler, Right Angle |
Coupler Style | Right Angle |
Product Type | Quick-Connect Coupler |
Compatible Grease Gun Type | Cordless |
Burst Pressure | 13,000 psi |
Operating Pressure - Maximum | 10,000 psi |
Description
Grease Gun Coupler,Working Pressure (PSI) 10,000,Max. Pressure (PSI) 10,000,Min. Burst Pressure (PSI) 13,000,Inlet Zerk,Outlet Zerk,Extension Type Right Angle,Features 90 Degrees Right Angle,For Use with Grease Guns
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Tapered Roller Bearing, Cup, 2.328-in. Outside Dia., 0.465-in. Width (LM67010)
- DAYTON 5VX590 Cogged V-Belt, 59" Outside Length, 5/8" Top Width, 1 Ribs (2L419)
- MARATHON MOTORS Hzrdus Loc Mtr, Cap Strt, TEFC, 3/4 HP, T3B (056C17G15525)
- GUARDAIR Casting Assembled, FS (500X03)
- DEWALT Grease Gun Hose Assembly, 24In, 10000 psi (DCGG5703-24)
- DEWALT Heavy Duty Grease Coupler For Grease Guns, 3-Jaw, 1/8 in NPT, 3 Pack (DCGG5701-3)
- DEWALT Grease Gun Hose Assembly, 42In, 10000 psi (DCGG5703-42)
- DEWALT Grease Gun Coupler, 1/8In NPT, 10000 psi (DCGG5701)
- WESTWARD Easy Out Tool, Small (15F208)
- AMERICAN FORGE & FOUNDRY Grease Fitting Adapters - 1-1/2" Narrow Needle (8022)
- LUBRIMATIC Coupler Swivel, 180 deg, 8in, 3000 psi, ST (05-050)
- Dewalt Grease Gun Accessories