Shop All Grease Guns
Dewalt
Grease Gun, Cordless, 14 oz.
Mfr # DCGG571M1
Zoro # G7419605
product price: $309.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Battery Included / Bare Tool Battery Included
- Voltage 20 V
- Battery Type Li-Ion
- Grease Gun Loading Method Bulk, Cartridge, Suction
- Grease Gun Handle Style Pistol Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DCGG571M1
- Zoro # G7419605
- UPC # 885911330367
- Country of Origin Mexico
- Category Grease Guns
Dimensions
Hose Length | 42 in |
Tool Length | 17 in |
Pipe Length | 1 1/2 in |
Overall Height | 13 1/8 in |
Overall Width | 4 3/8 in |
Overall Length | 23 1/2 in |
Rigid Hose Length | 1 1/2 in |
Flexible Hose Length | 42 in |
Description
Cordless Grease Gun, Battery Included, 20 V, Li-Ion, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 37 stroke/oz, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 1 1/2 in, Hose Length 42 in, Tube Color Silver, Tube Material Carbon Steel, Volume per Minute 5 fl oz, Tool Length 17 in, Tool Weight 9.5 lb, Grease Type Up to NLGI #2, Battery Capacity 4 Ah, Number of Speeds 1
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEG 3-Phase General Purpose Motor, 10 HP, 215T Frame, 230/460V AC Voltage, 3600 Nameplate RPM (01036ET3E215T-W22)
- ZORO SELECT Hydraulic In-Line Filter, 25 micron, 3000 psi (36L334)
- GAST Piston Air Compressor/Vacuum Pump, 2HP (8HDM-251-M853)
- THOMSON Ball Nut, Ball Circle Dia 0.631 In (8106-448-009)
- DEWALT Grease Gun, Cordless, 14 oz. (DCGG571B)
- DEWALT $GREASE GUN KIT 20V (DWDCGG571M1)
- DEWALT Grease Gun, Cordless, 14 oz. (DCGG571M1/DCL043)
- DEWALT Grease Gun, Cordless, 14 oz. (DCGG571M1/DWST17820)
- ALEMITE 500-E Grease Gun 10,000 psi, 16oz Bulk or 14oz Cartridge w/ 18in Hose & Coupler (500-E-ALEMITE)
- PLEWS Plews 570-30-132 Mini Grease Gun Kit Indisplay Box (570-30-132)
- TRU-FLATE LubriMatic Manual Grease Gun 14 oz (30-300)
- Dewalt Grease Guns