Shop All Grease Guns
Dewalt
Grease Gun, Cordless, 14 oz.
Mfr # DCGG571B
Zoro # G7419316
Free Shipping & Returns
$229.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Battery Included / Bare Tool Bare Tool
- Voltage 20 V
- Battery Type Li-Ion
- Grease Gun Loading Method Bulk, Cartridge, Suction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DCGG571B
- Zoro # G7419316
- UPC # 885911330381
- Country of Origin Mexico
- Category Grease Guns
Dimensions
Hose Length | 42 in |
Pipe Length | 1 1/2 in |
Tool Length | 17 in |
Overall Width | 10 in |
Overall Height | 4 7/8 in |
Overall Length | 18 3/8 in |
Flexible Hose Length | 42 in |
Rigid Hose Length | 1 1/2 in |
Description
Cordless Grease Gun, Bare Tool, 20 V, Li-Ion, Bulk, Cartridge, Suction, Pistol Grip, Nozzle Extension Type Flex Hose, Strokes per Oz. 37 stroke/oz, Max. Operating Pressure 10,000 psi, Cartridge Capacity 14 1/2 oz, Bulk Capacity 16 oz, Pipe Length 1 1/2 in, Hose Length 42 in, Tube Color Silver, Tube Material Carbon Steel, Volume per Minute 5 fl oz, Tool Length 17 in, Tool Weight 8 lb, Grease Type Up to NLGI #2, Battery Capacity 4 Ah, Number of Speeds 1
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL GOLD Seperator Element For Nk30/31/40/60, Rs3 Airend (SE-1)
- CHIEF WP Welded Hydraulic Cylinder: 3.5 Bore x 20 Stroke - 1.75 Rod (287280)
- TOMPKINS Hydraulic Fitting-Steel12MORFS-12MOR 90 (FF6801-12-12)
- DAYTON AC Gearmotor, 157.0 in-lb Max. Torque, 60 RPM Nameplate RPM, 115/230V AC Voltage, 1 Phase (6Z820)
- DEWALT Grease Gun, Cordless, 14 oz. (DCGG571M1/DWST17820)
- DEWALT Grease Gun, Cordless, 14 oz. (DCGG571M1)
- DEWALT $GREASE GUN KIT 20V (DWDCGG571M1)
- DEWALT Grease Gun, Cordless, 14 oz. (DCGG571M1/DCL043)
- DENDESIGNS Air Grease Gun (DE327224)
- LEGACY Battery Powered Cordless Grease Gun, L138 (LEGL1380)
- ASTRO PNEUMATIC GREASE GUN MINI (AO101)
- Dewalt Grease Guns