Shop All Mechanics Gloves
Dewalt
Gloves Synthetic Leather Performance Glove - XL PR
Mfr # DPG201XL
Zoro # G900759951
product price: $11.45
/pr
Not eligible for select promotions
$11.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.23
- Width 4.15
- Color Yellow
- Glove Length 10.34
- Features Synthetic Leather Fingertip Overlays; Hook and Loop Wrist Closure; Foam Padded Palm; Reinforced Thumb Saddle; Terry Cloth Brow Wipe
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG201XL
- Zoro # G900759951
- UPC # 674326346458
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Glove Size | XL |
Height | 0.23 |
Width | 4.15 |
Glove Length | 10.34 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Yellow |
Features | Synthetic Leather Fingertip Overlays; Hook and Loop Wrist Closure; Foam Padded Palm; Reinforced Thumb Saddle; Terry Cloth Brow Wipe |
Weight | 0.16 |
Description
The DEWALT DPG201 Synthetic Leather Performance Glove features foam padded palms to cushion hands, synthetic leather fingertip overlays for grip and abrasion resistance, thumb saddle and double stitching for extra strength and durability, and hook and loop wrist closure to keep out debris. This glove will protect hands while absorbing shock from power tools and hand tool use that can fatigue hands when repairing machinery, digging, or woodworking.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VISUAL WORKPLACE PVC-Board, Red, 6"X12 (15-1924-0612-623)
- LYLE No Parking Parking Sign, 18 in Height, 12 in Width, Aluminum, Vertical Rectangle, English (R8-3-12HA)
- SHOWA Chemical Resistant Gloves, Nitrile, Unlined, 15 mil Thickness, 13 in Length, Green, XS, 1 Pair (727-06)
- CAIMAN Welding Jacket, S, Navy, 36" to 38" Chest (3000-3)
- DEWALT Gloves Synthetic Leather Performance Glove - L PR (DPG201L)
- DEWALT Mechanics Gloves, L, Yellow (DPG222L)
- DEWALT Short Cuff Welding and Fabricator Gloves, Large (DXMF01052LG)
- DEWALT Short Cuff Welding and Fabricator Gloves, X-Large (DXMF01052XL)
- DEWALT Mechanics Gloves, XL, Yellow (DPG222XL)
- DEWALT Mechanics Gloves, M, Black, Neoprene (DPG230M)
- MCR SAFETY Hi-Vis Mechanics Gloves, 2XL, Lime/Green/Red, Spandex Lime Fabric/TPR (PD2901XXL)
- Dewalt Mechanics Gloves