Shop All Mechanics Gloves
Dewalt
Gloves Synthetic Leather Performance Glove - M PR
Mfr # DPG201M
Zoro # G400760969
original price:
$12.59
10% off
new price: $11.25
/pr
Not eligible for select promotions
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 0.22
- Width 4.13
- Glove Length 10.29
- Color Yellow
- Weight 0.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG201M
- Zoro # G400760969
- UPC # 674326346434
- Country of Origin China
- Category Mechanics Gloves
Dimensions
Height | 0.22 |
Glove Size | M |
Width | 4.13 |
Glove Length | 10.29 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Yellow |
Weight | 0.15 |
Features | Synthetic Leather Fingertip Overlays; Hook and Loop Wrist Closure; Foam Padded Palm; Reinforced Thumb Saddle; Terry Cloth Brow Wipe |
Description
The DEWALT DPG201 Synthetic Leather Performance Glove features foam padded palms to cushion hands, synthetic leather fingertip overlays for grip and abrasion resistance, thumb saddle and double stitching for extra strength and durability, and hook and loop wrist closure to keep out debris. This glove will protect hands while absorbing shock from power tools and hand tool use that can fatigue hands when repairing machinery, digging, or woodworking.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDIAN EQUIPMENT Deck Mounted Eyewash Station No Bowl (G1849)
- IRONCLAD PERFORMANCE WEAR Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (KKC4FN-03-M)
- ERGODYNE Ergodyne ProFlex 100 Economy Back Support WRubber Track Webbing, Large, Black (11384)
- MSA SAFETY Pre-Addressed Recycling Box, 16 In L (711227)
- DEWALT Gloves Synthetic Leather Performance Glove - XL PR (DPG201XL)
- DEWALT Mechanics Gloves, XL, Yellow (DPG222XL)
- DEWALT Premium Fabricator's Gloves, X-Large (DXMF01011XL)
- DEWALT Mechanics Gloves, L, Yellow (DPG222L)
- DEWALT Mechanics Gloves, M, Yellow (DPG780M)
- DEWALT Short Cuff Welding and Fabricator Gloves, X-Large (DXMF01052XL)
- BIG TIME PRODUCTS True Grip Light Duty Utility Glove- Medium (188193)
- Dewalt Gloves & Hand Protection