Shop All Cold Weather Gloves
Dewalt
Gloves Glove in Glove Thermal Work Glove - 2X PR
Mfr # DPG737XXL
Zoro # G300760489
product price: $12.25
/pr
Not eligible for select promotions
$12.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 2X
- Color Black
- Lining 7 Gauge Acrylic Thermal Liner
- Cuff Style Slip On
- Palm Construction 3/4 Dipped Micro Foam Palm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG737XXL
- Zoro # G300760489
- UPC # 674326327075
- Country of Origin China
- Category Cold Weather Gloves
Dimensions
Size | 2X |
Length | 9.5 |
Glove Length | 9.5 |
Glove Width | 6 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black |
Lining | 7 Gauge Acrylic Thermal Liner |
Cuff Style | Slip On |
Palm Construction | 3/4 Dipped Micro Foam Palm |
Insulated | Yes |
Coating Material | Latex |
Features | 2-in-1 CWS Thermal Gripper Glove; Moisture Wicking Outer Nylon Shell; 3/4 Dipped Micro Foam Latex for Grip; 100% Acrylic Thermal Lining for Cold Weather Protection |
Description
The DEWALT DPG737 Glove-in-Glove Thermal Work Glove is a 2-in-1 Cold Weather System using Glove-in-Glove technology to keep your hands warm and dry, while protecting you on the job site. The comfortable, brushed acrylic knit thermal liner effectively traps warm air in, while maintaining dexterity. The outer nylon knit shell wicks away moisture and provides a wind and abrasion resistant barrier.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Advanced Bare Steel Uni-Anchor with Tie-Off (8517412)
- PARTNERS BRAND Literature Counter Display, 9 3/8"x 5 1/2"x 11 3/16", White, 10/Bundle (MDIS102)
- TAPCO Custom Backlit Sign, 2-1/4" Lx7" Wx7" H (140061)
- MCR SAFETY Foam Nitrile Coated Gloves, 3/4 Dip Coverage, Black/Gray, XS, PR (N96793XS)
- DEWALT Cold Protection Gloves, 100g Micro Fleece Lining, M (DPG750M)
- DEWALT Radians Unisex Thermal Fit Gloves Black M 1 pk (DPG737M)
- DEWALT DeWalt® DPG748L Wind/Water Resistant Insulated Work Glove L (DPG748L)
- DEWALT Cold Protection Coated Gloves, Acrylic Lining, L (DPG737L)
- DEWALT DeWalt® DPG755XL Hipora Membrane Waterproof Insulated Glove XL (DPG755XL)
- DEWALT DeWalt® DPG748XL Wind/Water Resistant Insulated Work Glove XL (DPG748XL)
- PORTWEST Arctic Winter Glove, XXL (A146)
- Dewalt Cold Weather Gloves