Shop All Anti-Vibration Gloves
Dewalt
Gloves Foam Padded Performance Glove - M PR
Mfr # DPG211M
Zoro # G000759981
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 0.22
- Width 4.13
- Color Black / Gray
- Glove Length 10.29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DPG211M
- Zoro # G000759981
- UPC # 674326346465
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Height | 0.22 |
Glove Size | M |
Width | 4.13 |
Glove Length | 10.29 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black / Gray |
Features | Foam Padded Palm; Foam Padded Knuckle; Synthetic Leather Fingertip Overlays; Thumb Saddle; Terry Cloth Brow Wipe; Synthetic Leather Glove; Hook and Loop Wrist Closure |
Weight | 0.15 |
Description
The DEWALT DPG211 Foam Padded Performance Glove protects against hand fatigue when working on jobs such as machinery repair, wooden structure installation, or digging through gravel and rock. Foam padding on palms and knuckles cushions hands from tool use, while synthetic leather fingertip overlays provide a strong grip and abrasion resistance. Double stitching and thumb saddle provides added durability.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEW BALANCE Athletic Shoe, EEEE, 9, Blue, PR (MIDEVOLBL-9-4E)
- NEVS Label, "Crash Cart Checked" 1-7/16" x 3" Flr Red w/Black (CS-11791)
- C.H. HANSON Lumber Flags, Red, 12" x 12" (10490)
- MCR SAFETY Tyvek Coverall W Hood, XL, PK25, XL, 25 PK, White, Tyvek(R), Zipper (TY127SXL)
- DEWALT Gloves Foam Padded Performance Glove - XL PR (DPG211XL)
- DEWALT Gloves Foam Padded Performance Glove - L PR (DPG211L)
- DEWALT DEWALT DPG250 Premium Padded Vibration Reducing Glove, Size: XL (DPG250XL)
- DEWALT DEWALT DPG250 Premium Padded Vibration Reducing Glove, Size: L (DPG250L)
- DEWALT DEWALT DPG250 Premium Padded Vibration Reducing Glove, Size: M (DPG250M)
- IRONCLAD PERFORMANCE WEAR Mach 5 Anti-Vibration Impact Glove, S, PR (MFI2-02-S)
- HEXARMOR HEXARMOR 8000 SIZE MEDIUM (8000-M/L)
- Dewalt Gloves & Hand Protection