Shop All Anti-Vibration Gloves
Dewalt
Gloves Foam Padded Performance Glove - L PR
Mfr # DPG211L
Zoro # G500760005
product price: $12.95
/pr
$12.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Height 0.23
- Width 4.15
- Color Black / Gray
- Weight 0.16
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DPG211L
- Zoro # G500760005
- UPC # 674326346472
- Country of Origin China
- Category Anti-Vibration Gloves
Dimensions
Glove Size | L |
Height | 0.23 |
Width | 4.15 |
Glove Length | 10.35 |
Details
Promotion Restriction | Not eligible for promotion |
Color | Black / Gray |
Weight | 0.16 |
Features | Foam Padded Palm; Foam Padded Knuckle; Synthetic Leather Fingertip Overlays; Thumb Saddle; Terry Cloth Brow Wipe; Synthetic Leather Glove; Hook and Loop Wrist Closure |
Description
The DEWALT DPG211 Foam Padded Performance Glove protects against hand fatigue when working on jobs such as machinery repair, wooden structure installation, or digging through gravel and rock. Foam padding on palms and knuckles cushions hands from tool use, while synthetic leather fingertip overlays provide a strong grip and abrasion resistance. Double stitching and thumb saddle provides added durability.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRONTLINE Leading Edge Cable Single Leg 8' SRL with Steel Snap Hook End (RPG081SLE)
- SIGNMISSION Safety Sign, OSHA WARNING, 18" Height, Rigid Plastic, Active Mining, Portrait (OS-WS-P-1218-V-13603)
- EDGE EYEWEAR Safety Glasses, Blue Anti-Fog, Scratch-Resistant (GSK-XL113VS)
- SEE ALL INDUSTRIES Mirror, Full Dome, Drop In, Acrylic, 24" (PVT-BAR2X2)
- DEWALT Gloves Foam Padded Performance Glove - XL PR (DPG211XL)
- DEWALT Gloves Foam Padded Performance Glove - M PR (DPG211M)
- DEWALT DEWALT DPG250 Premium Padded Vibration Reducing Glove, Size: M (DPG250M)
- DEWALT DEWALT DPG250 Premium Padded Vibration Reducing Glove, Size: XL (DPG250XL)
- DEWALT DEWALT DPG250 Premium Padded Vibration Reducing Glove, Size: L (DPG250L)
- IRONCLAD PERFORMANCE WEAR Impact Gloves, L, Hi-Vis Orange/Green, PR (LPI-CC5-04-L)
- MECHANIX WEAR Impact Gloves, L, Black, PR (MP4X-75-010)
- Dewalt Gloves & Hand Protection