Shop All Cut-Off Wheels
Dewalt
General Purpose Cutting Wheels
Mfr # DWA8054
Zoro # G0323552
product price: $2.55
/ea
Sold in multiples of 25 for $63.75
$63.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 7"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA8054
- Zoro # G0323552
- UPC # 885911266635
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 7/8" |
Diameter | 7" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTCH-BRITE Tapered Bristle Disc, 2 In Dia, 120G (7000000744)
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 48 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue (78072728621)
- VSM Abrasive Belt, 36 Grit, AO, 6 x 48", PK10, Coated, 6" W, 48" L, 36 Grit, Very Coarse, Aluminum Oxide (1175)
- FULL CIRCLE SANDING DISC 80GRIT 5PK (SD80-5)
- DEWALT General Purpose Cutting Wheels (DWA4531)
- DEWALT 4" x .035" x 3/8" A60T long life wheel (DW8720)
- DEWALT XP(TM) Ceramic Combo Wheel (DW8911ComboH)
- DEWALT 9" x 1/8" x 7/8" Ceramic Abrasive (DWA8930)
- DEWALT 12" x 1/8" x 1" metal cutting blade (DW8022)
- DEWALT 4" x 1/16" x 5/8" A60T long life wheel (DW8723)
- WEILER 3" x .035" Tiger Zirc Type 1 Cut-Off Wheel, Z60T, 3/8" A.H. (58011)
- Dewalt Cut-Off Wheels