Shop All Cut-Off Wheels
Dewalt
General Purpose Cutting Wheels
Mfr # DWA8050
Zoro # G0323570
product price: $1.29
/ea
Sold in multiples of 25 for $32.25
Not eligible for select promotions
$32.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4"
- Abrasive Wheel Type Type 1
- Arbor Hole Size 5/8"
- Diameter 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA8050
- Zoro # G0323570
- UPC # 885911266581
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 5/8" |
Diameter | 4" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 1 |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNEEDA EKASILK PLUS 1 / 2 in. Sponge 3"x 4" Very Fine (320-380 Grit Finish) 4 Holes Hook & Loop Sanding Pad (P-105604)
- WEILER 7/8" Diameter Copper Tube Fitting Brush (44083)
- MIRKA Scuff Roll, 4.5"x33ft., Ultra Fine P1500 (18-573-943)
- NORTON ABRASIVES Depressed Center Wheels, Type 27, 9 in Dia, 0.25 in Thick, 5/8"-11 Arbor Hole Size, Aluminum Oxide (66253049105)
- DEWALT High-Performance Stainless Steel Cutting Wheels (DW8062S)
- DEWALT Abrasive Cut-Off Wheel, Type 1, Ceramic (DWAFV86045)
- DEWALT General Purpose Cutting Wheels (DWA4531)
- DEWALT 12" x 1/8" x 1" Concrete/Masonry Portable Saw Cut-Off Wheel (DWA8036)
- DEWALT 2-1/2" x .035" x 1/4" A60T long life wheel (DW8701)
- DEWALT 4-1/2" x 1/8" x 5/8"-11 Ceramic Abrasive (DWA8907)
- DREMEL CUTOFF WHEELS 12PK DREML (EZ456B-01)
- Dewalt Cut-Off Wheels