Shop All Cut-Off Wheels
Dewalt
General Purpose Cutting Wheels
Mfr # DWA4534
Zoro # G0323537
product price: $2.49
/ea
Sold in multiples of 25 for $62.25
Not eligible for select promotions
$62.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 7"
- Abrasive Wheel Type Type 27
- Arbor Hole Size 7/8"
- Diameter 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWA4534
- Zoro # G0323537
- UPC # 885911266628
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 7" |
Arbor Hole Size | 7/8" |
Diameter | 7" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Thickness | 0.045" |
Item | Abrasive Cut-Off Wheel |
Shop By | New Products |
Description
Abrasive Cut-Off Wheel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Quick Change Disc, AlO, 2in, 80G, TR, PK50 (7000000381)
- OSG Carbide Bur, Cylinder, 1/16 in. (800-8008)
- PFERD 5" x 5/8-11 Thd. POLIFAN® Flap Disc - CO SGP CURVE STEELOX, Ceramic oxide, 60 Grit, Large Radius (67364)
- X1 TOOLS 1000 Grit Premium Wet & Dry Sandpaper 9 in. x 11 in. Sheet 12 Sheets by X1 Abrasives (X1E-CON-SAN-WDP-P1000-FSx12)
- DEWALT XP(TM) Ceramic Fast Grind Wheel (DWA8933FH)
- DEWALT 4" x .035" x 3/8" A36T fast cutting wheel (DW8717)
- DEWALT 2-1/2" x .035" x 1/4" A60T long life wheel (DW8701)
- DEWALT 3" x 1/16" x 3/8" A60T long life wheel (DW8711)
- DEWALT XP(TM) Ceramic Combo Wheel (DW8904Combo)
- DEWALT 12" x 7/64" x 1" general purpose cutting wheel (DW8004)
- SAIT Type 1 Burr Free Stationary Saw Cut-Off Wheel, 20 In Dia X 3/16 In Thk, 1 In, A24R Grit, Aluminum Ox (24090)
- Dewalt Cut-Off Wheels