Shop All Cut-Off Wheels
Dewalt
General Purpose Cutting Wheels
Mfr # DWA4530
Zoro # G0323528
Sold in multiples of 25 for $34.75
$34.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Abrasive Material Aluminum Oxide
- Abrasive Wheel Diameter 4"
- Abrasive Wheel Type Type 27
- Arbor Hole Size 5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DWA4530
- Zoro # G0323528
- UPC # 885911266567
- Country of Origin China
- Category Cut-Off Wheels
Dimensions
Abrasive Wheel Diameter | 4" |
Arbor Hole Size | 5/8" |
Diameter | 4" |
Details
Promotion Restriction | Not eligible for promotion |
Abrasive Material | Aluminum Oxide |
Abrasive Wheel Type | Type 27 |
Thickness | 0.045" |
Item | Metal Cut-Off Wheel,4"x.045"x5/8",T27 |
Description
Metal Cut-Off Wheel,4 In.x.045 In.x5/8 In.,T27
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CGW ABRASIVES Flap Disc, 4.5x7/8, T29, Alu, Reg, 60G (43104)
- UNEEDA Sanding Disc 5" x 5 Hole FILMTEK Hook & Loop Grit #180 (M-175850)
- UNEEDA Sanding Disc 5" x 9 Hole FILMTEK Hook & Loop Grit #220 (Festool 5x9) (M-179008)
- METABO Flap Disc 4 1/2" Flapper Plus JUMBO 40 7/8 T27 Fiberglass (629490000)
- DEWALT 14" x 1/8" x 1" high speed masonry cutting (DW8024)
- DEWALT Abrasive Cut-Off Wheel, Type 1, 6 in x 0.045 in x 7/8 in, Aluminum Oxide, 60 Grit, A60T (DW8725)
- DEWALT 14"X1/8"X1 CONC/MSRY PORT SW CUT-OFF WH (DWA8034)
- DEWALT Abrasive Wheel, 12,250 RPM (DWA8958F)
- DEWALT Abrasive Cut-Off Wheel, Type 1 (DW8062 / DWE402)
- DEWALT 12" x 1/8" x 20mm metal cutting blade (DW8023)
- ATTO ABRASIVES Regulating Feed Wheel Type 1. 6" x 4" x 1-1/2" (4W150-100-AR1)
- Dewalt Cut-Off Wheels