Shop All Reciprocating Saw Blades
Dewalt
General-Purpose-Cutting Bi-Metal Reciprocating Saw Blades
Mfr # DW4806
Zoro # G3461263
$8.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Shank 1/2"
- Length 6 in
- Height 3/4 in
- Application Nail-Embedded Wood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DW4806
- Zoro # G3461263
- UPC # 028874048065
- Country of Origin United States
- Category Reciprocating Saw Blades
Dimensions
Length | 6 in |
Height | 3/4 in |
Details
Promotion Restriction | Not eligible for promotion |
Shank | 1/2" |
Application | Nail-Embedded Wood |
Includes | Handy case for storing blades |
Teeth per Inch | 10 |
For Use With Saw Type | Reciprocating Saws |
Back Style | Straight |
Tip Material | Bi-Metal Tipped |
Description
Reciprocating Saw Blade, Primary Material Application General Purpose, Materials Cut Wood, Blade Length 6 in, Teeth per Inch 10, Blade Material Bi-Metal, Tip Material Bi-Metal Tipped, Back Style Straight, For Use With Saw Type Reciprocating Saws, Package Quantity 5
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREUD Lock Miter Bit, 2-3/4" dia. (99-034)
- ZORO SELECT Drill Bushing, Type P, Drill Size 15/32 In (P4834LA)
- EZRED MONSTER SCRAPER 6" (EZMS600)
- GREY PNEUMATIC SKT #5 SPLINE X 1-1/2" X 13/16" SQUARE I (GP5223C)
- DEWALT 6" 2X(TM) Premium Metal Cutting Blade (5 pack) (DWA4186)
- DEWALT 6" 6 TPI Taper Back Bi-Metal Reciprocating Blade for General Purpose Wood Cutting (5 pack) (DW4802)
- DEWALT 6" 18 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4811)
- DEWALT 6" 24 TPI Straight Back Bi-Metal Reciprocating Blade (5 pack) (DW4813)
- DEWALT 8" 14 TPI Straight Back Bi-Metal Reciprocating Blade (25 pack) (DW4809B25)
- DEWALT 8PC. BREAKAWAY(TM) RECIPROCATING SAW BLADE SET W/CASE (DWABK48SETCS)
- RICHELIEU HARDWARE (5-Piece) 6-inch (152 mm) Bi-Metal Reciprocating Saw Blade Set (812770)
- Dewalt Reciprocating Saw Blades