Shop All Portable Gas Air Compressors
Dewalt
Gas Powered Air Compressor, 8gal., 150 psi
Mfr # DXCMTB5590856
Zoro # G1531542
product price: $1,892.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
Not eligible for select promotions
$1,892.99
Free 30-Day Returns
Key Features
- Free Air CFM @ 90 PSI - Air Compressor 1.0
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXCMTB5590856
- Zoro # G1531542
- UPC # 846212037812
- Country of Origin United States
- Category Portable Gas Air Compressors
Details
Promotion Restriction | Not eligible for promotion |
Free Air CFM @ 90 PSI - Air Compressor | 1.0 |
Item | Gas Powered Air Compressor,8gal.,150 psi |
Description
Gas Powered Air Compressor,8gal.,150 psi
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 63" Outside Length, 5/8" Top Width, 1 Ribs (5VX630)
- ADAPTALL Hose Adapter, 5/8", BSPP, 1/2", NPT (9007-1008)
- PARKER Drain Kit, Auto, 232 Max PSI, 1/2 NPT (EF1)
- BESTORQ L Timing Belts (728L100)
- DEWALT Belt Drive Portable Compressor, 25 gal. (DXCM251)
- DEWALT Belt Drive Portable Compressor, 20 gal. (DXCM201)
- MI-T-M Two Stage Gasoline, Air Compressor (AM2-SH09-20M)
- MI-T-M Single Stage Gasoline, Air Compressor (AM2-PK95-08M)
- SPEEDAIRE Compressor, Air, 6.5 HP (AC1-PH65-30G)
- JENNY Service Vehicle Compressor, 24.0 cfm (J11HGA-30T)
- CHICAGO PNEUMATIC Gasoline Drive Contractor, Piston, Honda (RCP-508H)
- Dewalt Air Compressors