Shop All Claw, Rip & Framing Hammers
This Product is Discontinued
Dewalt
Framing Hammer, Steel Handle, Smooth (Discontinued)
Mfr # DWHT51145X
Zoro # G7638617
This Product is Discontinued
Key Features
- Promotion Restriction Not eligible for promotion
- Head Weight (Oz.) 14.0
- Handle Steel with Rubber Grip
- Face Smooth
- Head Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DWHT51145X
- Zoro # G7638617
- UPC # 076174511451
- Country of Origin Mexico
- Category Claw, Rip & Framing Hammers
Dimensions
Face Dia. (In.) | 2 in |
Overall Length (In.) | 16 in |
Face Diameter | 2 in |
Details
Promotion Restriction | Not eligible for promotion |
Item | Straight Framing Hammer |
Head Weight (Oz.) | 14.0 |
Handle | Steel with Rubber Grip |
Face | Smooth |
Head Material | Steel |
Features | Magnetic Nail Starter |
Head Weight (Lb.) | 7/8 |
Handle Material | Steel |
Face Texture | Smooth |
Grip Style | Textured |
Includes Nail Holder | Yes |
Face Material | Steel |
Non-Magnetic | No |
Non-Sparking | No |
Dead Blow Hammer | No |
Claw Shape | Straight |
Face Shape | Round |
Hammer Type | Framing Hammer |
Grip Material | Rubber |
Description
Straight Framing Hammer, Hammer Type Framing Hammer, Head Material Steel, Handle Material Steel, Grip Style Textured, Head Weight 2 lb, Overall Length 16 in, Face Texture Smooth, Includes Nail Holder Yes, Face Material Steel, Features Lightweight for Fast Swing and Reduced Fatigue, Face Diameter 2 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Straight, Face Shape Round, Grip Material Rubber, Non-Magnetic No
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.