Dewalt

Form Lifter, 56" L, 5" W, 5" Dia. (Discontinued)


Free Shipping & Returns

Key Features

  • Promotion Restriction Not eligible for promotion
  • Color Yellow
  • Features Rounded Ergonomically Designed Shaft Fits Nicely In Hands, Water Resistant Seal Cap For Durability, Precision Ground Extra Wide Claw For Prying
  • Material Steel
  • Overall Length 56 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Overall Length 56 in
Overall Width 5 in
Dia. 5 in
Bar Width 5 in
Bar Diameter 5 in
End Width 5 in

Description

Form Lifter, Type Pry Bars, End Style Claw, Bar Width 5 in, Overall Length 60 in, Number of Nail Slots 1, Bar Shape Round, Bar Diameter 5 in, End Angle Style Offset, End Width 5 in, Tether Ready No, Bar Color Yellow, Bar Material Steel, Features Heavy Duty Hollow Shaft for Lightweight Yet Durable Construction, Precision Ground Extra Wide Claw, Rust-Resistant, Water-Resistant, Finish Powder-Coated, Handle Color Yellow, Includes Handle No, Standards ASME, Weight 22.54 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products