Shop All Portable Gas Heaters
Dewalt
Forced Air Propane Heater, 85,000-125,000
Mfr # DXH125FAV
Zoro # G6238287
product price: $290.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP
- BtuH Output 85000-125000
- Built-In Thermostat LP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXH125FAV
- Zoro # G6238287
- Country of Origin China
- Category Portable Gas Heaters
Details
Promotion Restriction | Not eligible for promotion |
Gas Type | LP |
BtuH Output | 85000-125000 |
Item | Forced Air Propane Heater,85,000-125,000 |
Built-In Thermostat | LP |
Description
Forced Air Propane Heater,85,000-125,000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Repair Kit Vb Chi For - Part# Cgft892-202Kjknf (CGFT892-202KJKNF)
- DUCTMATE Sandwich Style High Temp Round Duct (GRDR161224F2GA)
- U.S. FIREPLACE PRODUCTS Energy Top Damper - 13" x 13" - Chimney Damper (ET1313)
- IMPERIAL MFG Register Floor 2-1/4X14In Brn (RG2002)
- DEWALT Convection Portable Gas Heater, LP, 12,000 BtuH, 135 cfm, 17 1/8 in Wx (DXH12B)
- DEWALT Portable Htr 125K Btu (F340755)
- DEWALT Heater 68K Btu (F340661)
- DEWALT Forced Air Propane Heater, 40,000 BTU, LP, 40000 BtuH (DXH40FA)
- DEWALT Propane Heater 35K Btu (F340745)
- DEWALT Forced Air Propane Heater, 35,000-65,000 (DXH65FAV)
- SUNFIRE Indoor/Outdoor Portable Radiant Heater, 150,000 BTU (SF150)
- Dewalt Heaters & Furnaces