Shop All Portable Gas Heaters
Dewalt
Forced Air Propane Heater, 55,000-90,000
Mfr # DXH90FAV
Zoro # G6238296
product price: $228.99
/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gas Type LP
- BtuH Output 55000-90000
- Fuel Rate LP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXH90FAV
- Zoro # G6238296
- Country of Origin China
- Category Portable Gas Heaters
Details
Promotion Restriction | Not eligible for promotion |
Gas Type | LP |
BtuH Output | 55000-90000 |
Item | Forced Air Propane Heater,55,000-90,000 |
Fuel Rate | LP |
Description
Forced Air Propane Heater,55,000-90,000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COPELAND Valve 3/8" Service Valve (998-0510-26)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A229)
- FOSTORIA Electric Infrared Heater, Aluminum, 208V AC (222-60-THA-208V)
- MCDONNELL & MILLER Fs6 1" In Line Flow Switch Heavy (FS6)
- DEWALT Forced Air Propane Heater, 40,000 BTU, LP, 40000 BtuH (DXH40FA)
- DEWALT Convection Portable Gas Heater, LP, 12,000 BtuH, 135 cfm, 17 1/8 in Wx (DXH12B)
- DEWALT Heater 68K Btu (F340661)
- DEWALT Forced Air Propane Heater, 85,000-125,000 (DXH125FAV)
- DEWALT Propane Heater 35K Btu (F340745)
- DEWALT Propane Heater 60K Btu (F340750)
- DAYTON Convection Portable Gas Heater, Liquid Propane, 50,000 to 80,000 BtuH (6BY73)
- Dewalt Gas Heaters & Accessories