Shop All Portable Gas Heaters
Dewalt
Forced Air Propane Heater, 40,000 BTU, LP, 40000 BtuH
Mfr # DXH40FA
Zoro # G6238244
product price: $151.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gas Type LP
- BtuH Output 40000
- Heating Area LP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXH40FA
- Zoro # G6238244
- Country of Origin China
- Category Portable Gas Heaters
Details
Promotion Restriction | Not eligible for promotion |
Gas Type | LP |
BtuH Output | 40000 |
Heating Area | LP |
Item | Forced Air Propane Heater,40,000 BTU |
Description
Forced Air Propane Heater,40,000 BTU
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALL-FILTERS 20X24X1 MERV 11 Pleated AC Furnace Air Filter, 6PK., 6PK (20241.11 6pk+)
- NORDFAB Round 90 Degree Elbow, 10 in Duct Dia, Galvanized Steel, 22 GA, 22-1/4" L (8040400012)
- TEMPCO Swaged Cartridge Heater, 34W/sq. In. (HDC20587)
- QUIETCOOL RM WHF-4.0-DB Steel Roof Whole House Fan (RM WHF-4.0-DB)
- DEWALT Propane Heater 35K Btu (F340745)
- DEWALT Forced Air Propane Heater, 125,000-170, 00 (DXH170FAVT)
- DEWALT Portable Htr 125K Btu (F340755)
- DEWALT Propane Heater 60K Btu (F340750)
- DEWALT Convection Portable Gas Heater, LP, 12,000 BtuH, 135 cfm, 17 1/8 in Wx (DXH12B)
- DEWALT Forced Air Propane Heater, 85,000-125,000 (DXH125FAV)
- SURE FLAME Gas Forced Air Heater, Vapor Propane, Natural Gas, 7000 cfm, 32" Wx (S1505B)
- Dewalt Gas Heaters & Accessories