Shop All Portable Gas Heaters
Dewalt
Forced Air Propane Heater, 125,000-170, 00
Mfr # DXH170FAVT
Zoro # G6238375
product price: $422.99
/ea
Free Shipping & Returns
$422.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gas Type LP
- BtuH Output 125000-170000
- Cord Length LP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXH170FAVT
- Zoro # G6238375
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Cord Length | LP |
Details
Promotion Restriction | Not eligible for promotion |
Gas Type | LP |
BtuH Output | 125000-170000 |
Item | Forced Air Propane Heater,125,000-170,00 |
Description
Forced Air Propane Heater,125,000-170,00
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER Fiberglass Pocket Air Filter, 24x24x29", MERV 11 (5W441)
- ACCUMULAIR Pleated Air Filter, 21" x 23.25" x 1", 4 Pack (FI21X23.25A_4)
- WHITE-RODGERS Furnace Board, For York Furnace Systems, (50A56-956)
- NDL Refrigeration Ball Valve, 5" L, 900 psi (NBV04-S)
- DEWALT Forced Air Portable Gas Heater, LP, 68,000 BtuH, 11 1/2 in Wx (DXH70CFA)
- DEWALT Propane Heater 60K Btu (F340750)
- DEWALT Portable Htr 125K Btu (F340755)
- DEWALT Forced Air Propane Heater, 40,000 BTU, LP, 40000 BtuH (DXH40FA)
- DEWALT Heater 68K Btu (F340661)
- DEWALT Convection Portable Gas Heater, LP, 12,000 BtuH, 135 cfm, 17 1/8 in Wx (DXH12B)
- HEATSTAR 20,000 BTU Vent-Free Blue Flame Propane Heater with Thermostat and Blower (HSSVFBF20LPBT)
- Dewalt Portable Gas Heaters