Shop All Portable Gas Heaters
Dewalt
Forced Air Propane Heater, 110,000-150, 00, LP, 110000-150000 BtuH
Mfr # DXH150FAV
Zoro # G6238314
product price: $319.99
/ea
Free Shipping & Returns
$319.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Gas Type LP
- BtuH Output 110000-150000
- Heat Pattern LP
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXH150FAV
- Zoro # G6238314
- Country of Origin China
- Category Portable Gas Heaters
Details
Promotion Restriction | Not eligible for promotion |
Gas Type | LP |
BtuH Output | 110000-150000 |
Item | Forced Air Propane Heater,110,000-150,00 |
Heat Pattern | LP |
Description
Forced Air Propane Heater,110,000-150,00
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Resistor Assembly (575-00364-001)
- FASCO Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed (A217)
- VULCAN Strip Heater, 42-1/2 In. L, 1200 Deg F (OS1442-1500B)
- TRION He2000 Plus W/Afs 120V (HE2000)
- DEWALT Forced Air Portable Gas Heater, LP, 68,000 BtuH, 11 1/2 in Wx (DXH70CFA)
- DEWALT Forced Air Propane Heater, 85,000-125,000 (DXH125FAV)
- DEWALT Heater 68K Btu (F340661)
- DEWALT Portable Htr 125K Btu (F340755)
- DEWALT Forced Air Propane Heater, 40,000 BTU, LP, 40000 BtuH (DXH40FA)
- DEWALT Propane Heater 35K Btu (F340745)
- DYNA-GLO Cabinet Utility Heater, Liquid Propane, 6000 to 18,000 BtuH, 14 3/4 L (RA18LPDG)
- Dewalt Gas Heaters & Accessories