Shop All Portable Electric Heaters
Dewalt
Forced Air Electric Heater, 7kW - 10kW
Mfr # DXH1000TS
Zoro # G6238156
product price: $698.99
/ea
Free Shipping & Returns
Not eligible for select promotions
$698.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 7kW-10kW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXH1000TS
- Zoro # G6238156
- Country of Origin China
- Category Portable Electric Heaters
Details
Promotion Restriction | Not eligible for promotion |
Watts | 7kW-10kW |
Item | Forced Air Electric Heater,7kW - 10kW |
Description
Forced Air Electric Heater,7kW - 10kW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITUS Grille, Retain Air, 22"x 22" (350RL22X22)
- HONEYWELL C7031D2003 5" Immersion Sensor (C7031D2003)
- CLASSIC 60-3/4" Hydronic Baseboard Heater, White (CLCU75-5)
- AUBURN MANUFACTURING Flame Rod, 6", 1/4" MTG (E5-FRS-4-6)
- DEWALT Model DXH12B, 12,000 BTU Radiant Indoor Safe Heater WITH FAN (Standard) (F332000)
- GLOBAL EQUIPMENT Global Industrial® Portable Electric Heater W/ Adjustable Thermostat, 208V, 3 Phase, 15000W (WFHE-15)
- BENDIX Heater Kit, Air Drier, W/ Thermostat, 12V-75W, Ad-9 (109578)
- VORNADO 1500W 120V VH2 Whole Room Electric Space Heater (EH1-0020-25 VH2)
- DR INFRARED HEATER Yellow 15000-Watt Salamander Construction Single Phase 240-Volt Portable Fan Forced Electric Heater (DR-PS11524)
- INDUCTION INNOVATIONS Induction Innovations ICT-MDV-777 Mini-Ductor Venom Handheld (ICT-MDV-777)
- BLACK & DECKER 1,500-Watt Personal Desktop Heater , White (BHD101W)
- Dewalt Electric Heaters & Accessories