Shop All Portable Electric Heaters
Dewalt
Forced Air Electric Heater, 3.3kW
Mfr # DXH330
Zoro # G6238226
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Watts 3.3kW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DXH330
- Zoro # G6238226
- Country of Origin China
- Category Portable Electric Heaters
Details
Promotion Restriction | Not eligible for promotion |
Watts | 3.3kW |
Item | Forced Air Electric Heater,3.3kW |
Description
Forced Air Electric Heater,3.3kW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- YORK Temperature Sensor (025-47673-000)
- CHAMPION COOLER Overflow Assembly (110610)
- AIR KING 18" Pedestal Fan, Oscillating, 3 Speeds, 120VAC, White, Remote Control (9880)
- DAYTON High Pressure Blower, 1/3 HP (48LX11)
- DEWALT Model DXH12B, 12,000 BTU Radiant Indoor Safe Heater WITH FAN (Standard) (F332000)
- LORELL Ceramic Tower Heater, 17 in. (LO464577)
- LASKO 30 in. Tower Heater with Remote (CT30750)
- DAYTON Portable Electric Heater, 1500/750, 120V AC, 1 Phase, Non-Oscillating (402M62)
- ALLEGRO INDUSTRIES Portable Electric Ducted & Tent Heater, 1500W, 120V AC, 1 Phase (9401-50)
- LORELL 3-Setting Heater, 3 x Heat Settings, Portable, White (33978)
- VORNADO AIR Vornado® Glide Heat Whole Room Space Heater W/ Adjustable Thermostat, 120V, Black, 1500 Watt (EH1-0135-06)
- Dewalt Portable Electric Heaters