Shop All Portable Electric Heaters
Dewalt
Forced Air Electric Heater, 3 Phase, 13kW
Mfr # DXH2003P
Zoro # G6238183
product price: $1,449.99
/ea
Free Shipping & Returns
$1,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Watts 13kW
- Phase 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dewalt
- MFR # DXH2003P
- Zoro # G6238183
- Country of Origin China
- Category Portable Electric Heaters
Details
Promotion Restriction | Not eligible for promotion |
Watts | 13kW |
Phase | 3 |
Item | Forced Air Electric Heater,3 Phase,13kW |
Description
Forced Air Electric Heater,3 Phase,13kW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREYSTONE Wall Register 2-Way 12X4 (C102M 12X04)
- QUIETCOOL Whole House Fan, 3103 CFM, 264W (QC ES-3100)
- TRU AIRE BSEBRD DIFFUSER 15""UNOAK (C168-OBU 15)
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 50 ft. L, Urethane (2035-0300-2050)
- DEWALT Model DXH12B, 12,000 BTU Radiant Indoor Safe Heater WITH FAN (Standard) (F332000)
- KING ELECTRIC KTW Horizontal/Vertical Kick Space Heater 120V 1500W W/Hi-Low Switch & Recessed Grill White (KTW1215-HLS-RG-W)
- ZORO SELECT Electric Baseboard Heater, 1500, 120V AC, 1 Phase, 5118 BtuH (12H977)
- BIRD X Eco-Save Personal Space Heater (ESH)
- KING ELECTRIC Kb Unit Heater 240V 15Kw 1-Ph Eco W/Bracket (KB2415-1-B2-ECO)
- DR INFRARED HEATER Yellow 10000-Watt Salamander Construction Single Phase 240-Volt Portable Fan Forced Electric Heater (DR-PS11024)
- COZY Portable Electric Heated Floor Mat, 240W, 120V AC, 1 Phase, 819 BtuH (ICE-SNOW)
- Dewalt Heaters & Furnaces