Shop All Portable Electric Heaters
Dewalt
Forced Air Electric Heater, 1.6kW
Mfr # DXH165
Zoro # G6238147
Free Shipping & Returns
Not eligible for select promotions
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 1.6kW
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DXH165
- Zoro # G6238147
- Country of Origin China
- Category Portable Electric Heaters
Details
Promotion Restriction | Not eligible for promotion |
Watts | 1.6kW |
Item | Forced Air Electric Heater,1.6kW |
Description
Forced Air Electric Heater,1.6kW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QMARK Transformer Kit, Unit, 240V, 60 Hz (CDFTR4)
- ZORO SELECT 16x25x2 Synthetic Pleated Air Filter (60RD85)
- SCHNEIDER ELECTRIC Valve Repair Pocket Spline/Hex Wrench (TOOL-82)
- BASO H17Ca-2C 3/8" X 3/8" Automatic (H17CA-2C)
- DEWALT Forced Air Electric Heater, 7kW - 10kW (DXH1000TS)
- DEWALT Model DXH12B, 12,000 BTU Radiant Indoor Safe Heater WITH FAN (Standard) (F332000)
- TPI Electric Baseboard Heater, 1500, 120V AC, 1 Phase, 5120 BtuH (483 TM)
- VORNADO 1500W 120V VH2 Whole Room Electric Space Heater (EH1-0020-25 VH2)
- KING ELECTRIC KB ECO2S Electronic 2-Stage Unit Heater, 240V 12Kw 1Ph, W/ Fuse Block, 24V Control, W/ Remote Sensor (KB2412-1-ECO2S-PLUS-FB)
- FOSTORIA Portable Electric Salamander Heater, 9kW, 240V AC, 1 Phase (FES-0924-1C)
- LASKO HV Utility Fan, 4905LASKO (4905)
- Dewalt Portable Electric Heaters