Shop All Portable Electric Heaters
Dewalt
Forced Air Electric Heater, 1 Phase, 13kW
Mfr # DXH2000
Zoro # G6238174
Free Shipping & Returns
$1,449.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Watts 13kW
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dewalt
- MFR # DXH2000
- Zoro # G6238174
- Country of Origin China
- Category Portable Electric Heaters
Details
Promotion Restriction | Not eligible for promotion |
Watts | 13kW |
Item | Forced Air Electric Heater,1 Phase,13kW |
Phase | 1 |
Description
Forced Air Electric Heater,1 Phase,13kW
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AAON MODULE COMP 24VAC CORESENSE (V47400)
- COMFORT-AIRE Room Air Conditioner, 208230 V, 60 Hz, 11,600, 12,000 Btuhr Cooling, 109 EER, 615855 dB (REG-123M)
- FANTECH Speed Control, 230V, 10 Amp (RPE 210)
- PRO1 IAQ Heat Pump / Conventional, 5-1-1 Programs, 2 H 1 C, Wall Mount, Hardwired/Battery, 24VAC (T725)
- DEWALT Model DXH12B, 12,000 BTU Radiant Indoor Safe Heater WITH FAN (Standard) (F332000)
- AIR KING Portable Electric Jobsite & Garage Heater, 1500W/900W, 120V AC (8900)
- GLOBAL EQUIPMENT Global Industrial® Unit Heater, Horizontal Downflow, Multi-Watt, 5000-1881W, 208-240V (PH-954)
- KING ELECTRIC KB ECO2S Electronic 2-Stage Unit Heater, 240V 5Kw 1Ph, 24V Control, W/ Remote Sensor (KB2405-1-ECO2S-PLUS)
- VORNADO HEAT VH200 Vortex Heater (EH1-0092-69)
- HEAT WAGON Portable Electric Salamander Heater, 9000, 208/240V AC, 1 Phase (P900)
- DR INFRARED HEATER Yellow 10000-Watt Salamander Construction Single Phase 240-Volt Portable Fan Forced Electric Heater (DR-PS11024)
- Dewalt Electric Heaters & Accessories